APOLLO 7200301 Service Kit, 1/2 Inch, Rptfe | CC4BYG

APOLLO VALVES 7200301 Service Kit, 1/2 Inch Size, RPTFE

Item: CC4BYG Model: 7200301
In Stock

Get it by Tuesday, Jun 17

€17.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemService Kit
Series72 Series Service Kits
Size1/2"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)7.01
Ship length (cm)13.31
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelSizeConnection TypeTrim MaterialMaterialStylePrice
APOLLO 70008BC Service Kit, 2 Inch Ball Check Valve | BP3HYZ 70008BC2"----€92.84
APOLLO 8305401 Service Kit, Rptfe | BY4CKE 8305401-----€19.72
APOLLO 8305465 Service Kit, Graphite | BY4CKF 8305465-----€42.97
APOLLO 8305435 Service Kit, Ptfe | BY4CKG 8305435-----€25.40
APOLLO 76F00401A Service Kit, 3/4 Inch, Rptfe, 76F | BY4EDX 76F00401A-----€30.29
APOLLO 76F00701A Service Kit, 1-1/2 Inch, Rptfe, 76F | BY4EDY 76F00701A-----€59.97
APOLLO 76F00501A Service Kit, 1 Inch, Rptfe, 76F | BY4EDZ 76F00501A-----€40.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7200301 Service Kit, 1/2 Inch Size, RPTFE
€17.38 /unit