APOLLO VALVES 7150341 Ball Valve, Spring Return, Size 1/2 Inch NPT, Bronze

Item: CA3NCY Model: 7150341
In Stock

Get it by Tuesday, Jun 17

€221.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Return Ball Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D10.84
D20.84
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 121.34 mm
Outer Pipe Diameter Connection 221.34 mm
Pipe Size1/2"
Series71 Series
ShapeStraight
Size1/2"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeAutomatic Drain
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 71-501-01 Bronze Ball Valve Inline Fnpt 1/4 In | AA9CZX 1CKF1 7150101FNPT x FNPT1/4"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€210.36
APOLLO 71-502-01 Bronze Ball Valve Inline Fnpt 3/8 In | AA9CZY 1CKF2 7150201FNPT x FNPT3/8"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€201.95
APOLLO 71-503-01 Bronze Ball Valve Inline Fnpt 1/2 In | AA9CZZ 1CKF3 7150301FNPT x FNPT1/2"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€210.71
APOLLO 71-504-01 Bronze Ball Valve Inline Fnpt 3/4 In | AA9DAA 1CKF4 7150401FNPT x FNPT3/4"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€227.69
APOLLO 71-505-01 Bronze Ball Valve Inline Fnpt 1 In | AA9DAB 1CKF5 7150501FNPT x FNPT1"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€243.39
APOLLO 71-506-01 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9DAC 1CKF6 7150601FNPT x FNPT1 1/4"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€360.95
APOLLO 71-507-01 Bronze Ball Valve Inline Fnpt 1-1/2 In | AA9DAD 1CKF7 7150701FNPT x FNPT1 1/2"Bronze600 psi CWP150 psi WSPBrassPTFEPTFE€509.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7150341 Ball Valve, Spring Return, Size 1/2 Inch NPT, Bronze
€221.25 /unit