APOLLO VALVES 7114802 Ball Valve, Size 2 Inch NPT, Bronze, Stainless Steel, Ball And Stem, Round

Item: BY4YDW Model: 7114802
In Stock

Get it by Tuesday, Jun 17

€355.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D12.38
D22.38
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.38"
Series71 Series Ball Valves
ShapeStraight
Size2"
Spindle MaterialBrass
Surface ProtectionNone
TypeGrounded
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.538
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureSeat MaterialSeal MaterialShapeStem SizePrice
APOLLO 71-145-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1 Inch Size | AK7AUJ 7114501 7114501FNPT1"Bronze---Straight-€121.95
APOLLO 71-144-01 Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size | AK7AVE 7114401 7114401FNPT-Bronze---Straight-€100.83
APOLLO 71-146-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1.25 Inch Size | AL4KYE 7114601 7114601FNPT1 1/4"Bronze---Straight-€224.32
APOLLO 71-148-01 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AL8EAR 7114801 7114801FNPT2"Bronze---Straight-€407.16
APOLLO 71-148-64 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AM4MHD 7114864 7114864FNPT2"Bronze---Straight-€382.98
APOLLO 7114064 Ball Valve, 3 Inch Npt, Bronze, 250 Psi Steam Working Pressure | BY3QUT 7114064FNPT3"----Straight-€1,424.49
APOLLO 71147A3 Ball Valve, 1-1/2 Inch Npt, Bronze | BY4YDQ 71147A3FNPT-----Straight-€246.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7114802 Ball Valve, Size 2 Inch NPT, Bronze, Stainless Steel, Ball And Stem, Round
€355.73 /unit