APOLLO VALVES 7110610 Ball Valve, 1-1/4 Inch NPT, Bronze, Mounting Pad, Stainless Steel

Item: CB4TKZ Model: 7110610
In Stock

Get it by Tuesday, Jun 17

€138.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.66
D21.66
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 142.16 mm
Outer Pipe Diameter Connection 242.16 mm
Series71 Series
ShapeStraight
Size1 1/4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeStainless Steel Lever And Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.602
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve with Pads

Product Variants

ProductModelConnection TypePipe SizeBody MaterialShapeStem SizePrice
APOLLO 71-100-01 Ball Valve With Mounting Pad, FNPT, Bronze, 3 Inch Size | AK7ATD 7110001 7110001FNPT3"BronzeStraight-€1,013.44
APOLLO 71-104-01 Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size | AK7ATQ 7110401 7110401FNPT-BronzeStraight-€66.51
APOLLO 71-105-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1 Inch Size | AK7ATV 7110501 7110501FNPT1"BronzeStraight-€96.95
APOLLO 71-106-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1.25 Inch Size | AK7ATY 7110601 7110601FNPT1 1/4"BronzeStraight-€130.20
APOLLO 71-107-01 Ball Valve With Mounting Pad, FNPT, Bronze, 1.5 Inch Size | AK7AUC 7110701 7110701FNPT1 1/2"BronzeStraight-€158.69
APOLLO 71-108-01 Ball Valve With Mounting Pad, FNPT, Bronze, 2 Inch Size | AK7AUF 7110801 7110801FNPT2"BronzeStraight-€204.07
APOLLO 71-104-27 Ball Valve With Mounting Pad, FNPT, Bronze, 3/4 Inch Size | AM7XEH 7110427 7110427FNPT-BronzeStraight-€76.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7110610 Ball Valve, 1-1/4 Inch NPT, Bronze, Mounting Pad, Stainless Steel
€138.05 /unit