APOLLO 70LF40627 Ball Valve, 1-1/4 Inch Soldered, U-End, Lf Bronze | BZ9ZUE

APOLLO VALVES 70LF40627 Ball Valve, Size 1-1/4 Inch, Soldered, U End, Bronze

Item: BZ9ZUE Model: 70LF40627
In Stock

Get it by Tuesday, Jun 17

€238.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeSolder
D11.38
D21.38
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Medium Temp.350°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +350.006°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.38"
Outer Pipe Dia. Connection 21.38"
Series70 Series Ball Valves
ShapeStraight
Size1 1/4"
Spindle MaterialBrass
Surface ProtectionNone
TypeStainless Steel Latch Lock Lever, Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.944
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapePrice
APOLLO 70LF40663 Ball Valve, 1-1/4 Inch Npt U-End, Lf Bronze | BZ3UJF 70LF40663Solder x FNPT1 1/4"Straight€241.39
APOLLO 70LF40763 Ball Valve, 1-1/2 Inch Npt U-End, Lf Bronze | BZ3UJG 70LF40763Solder x FNPT1 1/2"Straight€302.13
APOLLO 70LF40863 Ball Valve, 2 Inch Npt U-End, Lf Bronze | BZ3UJH 70LF40863Solder x FNPT2"Straight€480.77
APOLLO 70LF40401 Ball Valve, 3/4 Inch Soldered, U-End, Lf Bronze | BZ9ZTU 70LF40401Solder3/4"Straight€105.15
APOLLO 70LF40427 Ball Valve, 3/4 Inch Soldered, U-End, Lf Bronze, Latch Lever | BZ9ZTW 70LF40427Solder3/4"Straight€115.92
APOLLO 70LF40501 Ball Valve, 1 Inch Soldered, U-End, Lf Bronze | BZ9ZTX 70LF40501---€132.98
APOLLO 70LF40501A Ball Valve, 1 Inch Soldered, U-End, Lf Bronze | BZ9ZTY 70LF40501ASolder1"Straight€142.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF40627 Ball Valve, Size 1-1/4 Inch, Soldered, U End, Bronze
€238.75 /unit