APOLLO 70LF34310 Ball Valve, 1/2 Inch Npt, U-End, Lf Bronze, Full Port | BZ9ZTR

APOLLO VALVES 70LF34310 Ball Valve, Size 1/2 Inch NPT, U End, Bronze, Full Port

Item: BZ9ZTR Model: 70LF34310
In Stock

Get it by Thursday, Jun 12

€81.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D12.38
D22.38
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Lead FreeYes
MaterialBrass
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 12.38"
Outer Pipe Dia. Connection 22.38"
Series70 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialStainless steel
Surface ProtectionNone
TypeStainless Steel Lever And Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.432
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypeShapePipe SizePrice
APOLLO 70LF34410 Ball Valve, 3/4 Inch Npt U-End, Lf Bronze | BZ9ZTT 70LF34410FNPTStraight-€145.64
APOLLO 70LF34510A Ball Valve, 1 Inch Npt U-End, Lf Bronze | BZ9ZTV 70LF34510AFNPTStraight1"€188.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF34310 Ball Valve, Size 1/2 Inch NPT, U End, Bronze, Full Port
€81.22 /unit