APOLLO 70LF30711 Ball Valve, 1-1/2 Inch Npt U-End, Lf Bronze | BZ9ZTL

APOLLO VALVES 70LF30711 Ball Valve, Size 1-1/2 Inch NPT U End, Bronze

Item: BZ9ZTL Model: 70LF30711
In Stock

Get it by Monday, Jun 16

€335.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D11.9
D21.9
FinishNone
Full BoreNo
Grease-freeNo
Handle TypeTee
Housing Construction2-Part
Lead FreeYes
MaterialBrass
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Series70 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialBrass
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.619
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapePrice
APOLLO 70LF30663 Ball Valve, 1-1/4 Inch Npt U-End, Lf Bronze | BZ3UJD 70LF30663Solder x FNPT-Straight€226.04
APOLLO 70LF30763 Ball Valve, 1-1/2 Inch Npt U-End, Lf Bronze | BZ3UJE 70LF30763Solder x FNPT-Straight€302.13
APOLLO 70LF30427 Ball Valve, 3/4 Inch Npt U-End, Lf Bronze, Latch Lever | BZ9ZRV 70LF30427FNPT-Straight€114.05
APOLLO 70LF30501 Ball Valve, 1 Inch Npt U-End, Lf Bronze | BZ9ZRX 70LF30501Union End NPT--€132.98
APOLLO 70LF30501A Ball Valve, 1 Inch Npt U-End, Lf Bronze | BZ9ZRY 70LF30501AFNPT1"Straight€142.01
APOLLO 70LF3051727 Ball Valve, 1 Inch Npt U-End, Lf Bronze, Rough | BZ9ZRZ 70LF3051727Union End NPT--€155.57
APOLLO 70LF3051727A Ball Valve, 1 Inch Npt U-End, Lf Bronze, Rough | BZ9ZTA 70LF3051727AFNPT1"Straight€166.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF30711 Ball Valve, Size 1-1/2 Inch NPT U End, Bronze
€335.29 /unit