APOLLO 70LF30563A Ball Valve, 1 Inch Npt U-End, Lf Bronze | BZ9ZTE

APOLLO VALVES 70LF30563A Ball Valve, Size 1 Inch NPT U End, Bronze

Item: BZ9ZTE Model: 70LF30563A
In Stock

Get it by Tuesday, Jun 17

€142.01 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT x Solder
Connection TypeSolder x FNPT
D11.32
D21.13
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Lead FreeYes
MaterialBrass
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.31"
Outer Pipe Dia. Connection 21.13"
Series70 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialBrass
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)11.43
Ship length (cm)19.05
Ship width (cm)6.99
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapePrice
APOLLO 70LF30663 Ball Valve, 1-1/4 Inch Npt U-End, Lf Bronze | BZ3UJD 70LF30663Solder x FNPT-Straight€226.04
APOLLO 70LF30763 Ball Valve, 1-1/2 Inch Npt U-End, Lf Bronze | BZ3UJE 70LF30763Solder x FNPT-Straight€302.13
APOLLO 70LF30427 Ball Valve, 3/4 Inch Npt U-End, Lf Bronze, Latch Lever | BZ9ZRV 70LF30427FNPT-Straight€114.05
APOLLO 70LF30501 Ball Valve, 1 Inch Npt U-End, Lf Bronze | BZ9ZRX 70LF30501Union End NPT--€132.98
APOLLO 70LF30501A Ball Valve, 1 Inch Npt U-End, Lf Bronze | BZ9ZRY 70LF30501AFNPT1"Straight€142.01
APOLLO 70LF3051727 Ball Valve, 1 Inch Npt U-End, Lf Bronze, Rough | BZ9ZRZ 70LF3051727Union End NPT--€155.57
APOLLO 70LF3051727A Ball Valve, 1 Inch Npt U-End, Lf Bronze, Rough | BZ9ZTA 70LF3051727AFNPT1"Straight€166.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF30563A Ball Valve, Size 1 Inch NPT U End, Bronze
€142.01 /unit