APOLLO 70LF14110 Ball Valve, 1/4 Inch Npt, Lf Bronze, Full Port, Ss Trim | BZ3UGW

APOLLO VALVES 70LF14110 Ball Valve, Size 1/4 Inch NPT, Bronze, Full Port, Stainless Steel Trim

Item: BZ3UGW Model: 70LF14110
In Stock

Get it by Friday, Jun 13

€69.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeFNPT
D-11.05
D10.54
D20.54
E0.68
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.55"
Handle/hand Wheel Height0.65"
Housing Construction2-Part
Lead FreeYes
Length Of Connection 11.01"
Length Of Connection 21.01"
M10.55
M23.85
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Medically CleanNo
Outer Pipe Dia. Connection 10.54"
Outer Pipe Dia. Connection 20.54"
Series70 Series Ball Valves
ShapeStraight
Size1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
TypeStainless Steel Lever And Nut
U0.75
V1.03
With FilterNo
With ThermometerNo
Working Length Connection 10.61"
Working Length Connection 20.61"
Y0.65
Z10.61
Z20.61

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)7.62
Ship length (cm)16.51
Ship width (cm)4.45
Country of OriginUS

Product Details:

    • Series: Lead Free Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizePort TypeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 70LF-140-01 Lead-free Bronze Ball Valve Inline Fnpt 3 In | AD3MBF 40D894 70LF14001FNPT x FNPT3"StandardBronze600 psi CWP150 psi WSPStainless SteelRPTFE€1,160.53
APOLLO 70LF-141-01 Lead-free Bronze Ball Valve Inline Fnpt 1/4 In | AD3MBG 40D895 70LF14101FNPT x FNPT1/4"FullBronze600 psi CWP150 psi WSPStainless SteelRPTFE€63.48
APOLLO 70LF-142-01 Lead-free Bronze Ball Valve Inline Fnpt 3/8 In | AD3MBH 40D896 70LF14201FNPT x FNPT3/8"FullBronze600 psi CWP150 psi WSPStainless SteelRPTFE€63.62
APOLLO 70LF-143-01 Lead-free Bronze Ball Valve Inline Fnpt 1/2 In | AD3MBJ 40D897 70LF14301FNPT x FNPT1/2"FullBronze600 psi CWP150 psi WSPStainless SteelRPTFE€65.11
APOLLO 70LF-144-01 Lead-free Bronze Ball Valve Inline Fnpt 3/4 In | AD3MBK 40D898 70LF14401FNPT x FNPT3/4"StandardBronze600 psi CWP150 psi WSPStainless SteelRPTFE€107.18
APOLLO 70LF-145-01 Lead-free Bronze Ball Valve Inline Fnpt 1 In | AD3MBL 40D899 70LF14501FNPT x FNPT1"StandardBronze600 psi CWP150 psi WSPStainless SteelRPTFE€127.73
APOLLO 70LF-146-01 Lead-free Bronze Ball Valve Fnpt 1-1/4 In | AD3MBM 40D901 70LF14601FNPT x FNPT1 1/4"StandardBronze600 psi CWP150 psi WSPStainless SteelRPTFE€176.35

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF14110 Ball Valve, Size 1/4 Inch NPT, Bronze, Full Port, Stainless Steel Trim
€69.56 /unit