Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 70LF104HC Lead-free Bronze Ball Valve Inline Fnpt 3/4 In

Item: AD3MBC Model: 70LF104HCCross Ref: 40D891
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€116.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Ball Valve Product GroupManual
Body StyleInline
ColorYellow, Bronze
Connection TypeFNPT x Hose Connector
Connection TypeFNPT x Hose Cap
D11.05
Dimensions7" x 1 1/2" x 3"
FinishNone
Full BoreNo
Grease-freeNo
Handle FinishZinc Plated
Handle MaterialSteel, Vinyl
Handle TypeLever
Housing Construction2-Part
Lead FreeYes
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Max. Steam Pressure150 psi
Medically CleanNo
Outer Pipe Dia. Connection 11.05"
Seal MaterialPTFE
Seat MaterialRPTFE
Series70 Series Ball Valves
ShapeStraight
Size3/4"
Spindle MaterialBrass
Stem GradeGrade C27450LF
Surface ProtectionNone
Temp. Range-50°F to +400°F
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)7.62
Ship length (cm)17.78
Ship width (cm)3.81
HS code8481801085
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 70LF-103-HC Lead-free Bronze Ball Valve Inline Fnpt 1/2 In | AD3MBB 40D890 70LF103HCFNPT x Hose Cap1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€72.44
APOLLO 70LF105HC Ball Valve, 1 Inch Npt X 3/4 Inch Hose, Lf Bronze | CA3AXK 70LF105HCFNPT1"------€114.40
APOLLO 70LF10304HC Ball Valve, 1/2 Inch Npt X 3/4 Inch Hose, Lf Bronze | CC6ECQ 70LF10304HCFNPT-------€84.97
APOLLO 70LF10427HC Ball Valve, 3/4 Inch Npt X 3/4 Inch Hose, Lf Bronze | CC6ECV 70LF10427HCFNPT-------€107.32
APOLLO 70LF10404HC Ball Valve, 3/4 Inch Npt X 3/4 Inch Hose, Lf Bronze | CC6ECW 70LF10404HCFNPT-------€115.33
APOLLO 70LF10504HC Ball Valve, 1 Inch Npt X 3/4 Inch Hose, Lf Bronze | CC6EDC 70LF10504HCFNPT1"------€131.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF104HC Lead-free Bronze Ball Valve Inline Fnpt 3/4 In
€116.21 /unit