Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 70LF10310 Ball Valve Bronze Inline 1/2 Inch Pipe

Item: AG2BNQ Model: 70LF10310Cross Ref: 31EE50
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Ball Valve Product GroupManual
Body StyleInline
ColorYellow, Bronze
Connection TypeFNPT x FNPT
Connection TypeFNPT
D-11.21
D10.84
D20.84
Dimensions5" x 1 1/4" x 2 1/2"
E0.68
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.55"
Handle MaterialStainless Steel
Handle TypeLever
Handle/hand Wheel Height0.65"
Housing Construction2-Part
Lead FreeYes
Length Of Connection 11.08"
Length Of Connection 21.09"
M10.55
M23.85
MaterialLead Free Bronze
Max. Operating Pressure600 psi
Max. Steam Pressure150 psi
Medically CleanNo
Outer Pipe Dia. Connection 10.84"
Outer Pipe Dia. Connection 20.84"
Port TypeStandard
Seat MaterialRPTFE
Series70 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialBrass
Stem MaterialLead Free Brass
Stem TypeBlowout Proof
Surface ProtectionNone
Temp. Range-20°F to +450°F
U0.75
V1.06
With FilterNo
With ThermometerNo
Working Length Connection 10.55"
Working Length Connection 20.56"
Y0.65
Z10.55
Z20.56
3-a ComplianceNot Rated
Ball Port StyleStandard Port
Cleaned And BaggedNot Cleaned and Bagged
Coefficient Of Volume (cv)0.01
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11/2"
Connection Size - Side 21/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
For MediaSteam, Water
HandleLever
Handle ColorYellow
Handle Length4.87"
Manufacturer Warranty5 yrs.
Max. Pressure (combustible Gas)Not Rated
Max. Pressure (cwp)600 psi
Max. Pressure (steam)150 psi
Media Temp. Range-20°F to 350°F
Nominal Valve Size1/2"
Nsf Certifications For Food And Drinking WaterNSF 61
Overall Length2.25"
Seal MaterialRPTFE
StandardsBUILD AMERICA BUY AMERICA ACT (BABA), BUY AMERICAN ACT (BAA), CRN, MATERIAL QUALITY C89836 (LEAD-FREE)
Vacuum Service Rating29 in. hg
Valve Body ColorBronze
Valve Body StyleStraight
Valve ConstructionTwo-Piece
Valve Series70
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 0.2835
Ship height (cm)6.35
Ship length (cm)12.7
Ship width (cm)3.18
HS code8481801085
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureBall MaterialHandle MaterialStem MaterialSeal MaterialPipe SizeTemp. RangePrice
APOLLO 70LF-100-01 Lead-free Bronze Ball Valve Inline Fnpt 3 In | AD3MBA 40D889 70LF10001FNPT x FNPT600 psi CWPBrassSteel, VinylBrassPTFE3"-50°F to +400°F€1,072.67
APOLLO 70LF-109-01 Lead-free Bronze Ball Valve Fnpt 2-1/2 In | AD3MBD 40D892 70LF10901FNPT x FNPT600 psi CWPBrassSteel, VinylBrassPTFE2 1/2"-50°F to +400°F€793.47
APOLLO 70LF-10A-01 Lead-free Bronze Ball Valve Inline Fnpt 4 In | AD3MBE 40D893 70LF10A01FNPT x FNPT600 psi CWPBrassSteel, VinylBrassPTFE4"-50°F to +400°F€1,218.52
APOLLO 70LF-101-01 Low Lead Bronze Ball Valve Inline Fnpt 1/4 In | AE3TJK 5FVZ7 70LF10101FNPT x FNPT600 psi WOGLead Free BrassSteel, VinylBrassRPTFE1/4"-20°F to +450°F€48.06
APOLLO 70LF-102-01 Low Lead Bronze Ball Valve Inline Fnpt 3/8 In | AE3TJL 5FVZ8 70LF10201FNPT x FNPT600 psi WOGLead Free BrassSteel, VinylBrassRPTFE3/8"-20°F to +450°F€45.82
APOLLO 70LF-103-01 Low Lead Bronze Ball Valve Inline Fnpt 1/2 In | AE3TJM 5FVZ9 70LF10301FNPT x FNPT600 psi WOGLead Free BrassSteel, VinylBrassRPTFE1/2"-20°F to +450°F€44.07
APOLLO 70LF-104-01 Low Lead Bronze Ball Valve Inline Fnpt 3/4 In | AE3TJQ 5FWA0 70LF10401FNPT x FNPT600 psi WOGLead Free BrassSteel, VinylBrassRPTFE3/4"-20°F to +450°F€82.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70LF10310 Ball Valve Bronze Inline 1/2 Inch Pipe
€59.07 /unit