APOLLO 70B1422764 Ball Valve, 3/8 Inch Npt, B62 Bronze | CC2VPN

APOLLO VALVES 70B1422764 Ball Valve, 3/8 Inch NPT, Bronze

Item: CC2VPN Model: 70B1422764
In Stock

Get it by Friday, Jun 13

€82.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D10.68
D20.68
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Medically CleanNo
Outer Pipe Diameter Connection 117.15 mm
Outer Pipe Diameter Connection 217.15 mm
Series70 Series
ShapeStraight
Size3/8"
Spindle MaterialStainless Steel
Surface ProtectionNone
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)6.91
Ship length (cm)13.49
Ship width (cm)4.09
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeSeal MaterialShapePort TypeValve StructureGradeActuator TypePrice
APOLLO 70B141P4664 Ball Valve, 1/4 Inch Bspp, B62 Bronze, Lck | CC2VPG 70B141P4664BSPP--Straight----€117.39
APOLLO 70B14164 Ball Valve, 1/4 Inch Npt, B62 Bronze | CC2VPH 70B14164FNPT-MPTFEStraightStandardTwo PiecesGrade 316Manual€71.27
APOLLO 70B1430464 Ball Valve, 1/2 Inch Npt, B62 Bronze | CC2VPL 70B1430464FNPT3/4"-Straight----€86.27
APOLLO 70B1420464 Ball Valve, 3/8 Inch Npt, B62 Bronze | CC2VPM 70B1420464--------€70.49
APOLLO 70B1412764 Ball Valve, 1/4 Inch Npt, B62 Bronze | CC2VPP 70B1412764FNPT3/4"-Straight----€81.80
APOLLO 70B1434864 Ball Valve, 1/2 Inch Npt, B62 Bronze | CC2VPQ 70B1434864FNPT--Straight----€112.90
APOLLO 70B1432764 Ball Valve, 1/2 Inch Npt, B62 Bronze | CC2VPR 70B1432764FNPT3/4"-Straight----€80.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70B1422764 Ball Valve, 3/8 Inch NPT, Bronze
€82.53 /unit