APOLLO 7084527 Ball Valve, 1 Inch, Bronze, M X F, Ss, Ball And Stem, Latch | BY4KHB

APOLLO VALVES 7084527 Ball Valve, With Ss Ball And Stem, Size 1 Inch, Bronze

Item: BY4KHB Model: 7084527
In Stock

Get it by Friday, Jun 13

€108.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeMNPT x FNPT
Size1"
TypeStainless Steel Latch Lock Lever, Nut

Shipping Info:

Ship weight (kg) 0.8598
Ship height (cm)4.45
Ship length (cm)6.99
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeBody MaterialSeat MaterialSeal MaterialMax. PressureShapePort TypeGradePrice
APOLLO 7084432 Ball Valve, 3/4 Inch, Bronze, M X F, Ss, Ball And Stem | BY4CEL 7084432MNPT x FNPT-------€102.29
APOLLO 7084448 Ball Valve, 3/4 Inch Bronze, Oval Handle | BY4CEM 7084448MNPT x FNPT-------€129.08
APOLLO 7084464 Ball Valve, 3/4 Inch, Bronze, 250 Psi Steam Working Pressure | BY4CEN 7084464MNPT x FNPT----Straight--€110.83
APOLLO 7084501 Ball Valve, 1 Inch Bronze, Ss, Ball And Stem | BY4CEQ 7084501MNPT x FNPTBronzeRPTFEMPTFE--StandardGrade 316€102.06
APOLLO 7084564 Ball Valve, 1 Inch, Bronze, 250 Psi Steam Working Pressure | BY4KGW 7084564MNPT x FNPT----Straight--€137.89
APOLLO 7084510 Ball Valve, 1 Inch, Bronze, M X F, Ss, Ball And Stem, L&N | BY4KGY 7084510MNPT x FNPT----Straight--€128.05
APOLLO 7084632 Ball Valve, 1-1/4 Inch Bronze, Ss Tee Handle | BY4KGZ 7084632MNPT x FNPT----Straight--€215.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7084527 Ball Valve, With Ss Ball And Stem, Size 1 Inch, Bronze
€108.93 /unit