APOLLO 70801053557 Ball Valve, 1/4 Inch, Bronze | BY8HFT

APOLLO VALVES 70801053557 Ball Valve, Size 1/4 Inch, Bronze

Item: BY8HFT Model: 70801053557
In Stock

Get it by Friday, Jun 13

€48.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve

Shipping Info:

Ship weight (kg) 0.2807
Ship height (cm)4.45
Ship length (cm)6.99
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialSeal MaterialPrice
APOLLO 70-801-01 Bronze Ball Valve Fnpt x Mnpt 1/4 In | AB2KXX 1MMP1 7080101FNPT x MNPT1/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€46.61
APOLLO 70-802-01 Bronze Ball Valve Fnpt x Mnpt 3/8 In | AB2KXY 1MMP2 7080201FNPT x MNPT3/8"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€47.94
APOLLO 70-803-01 Bronze Ball Valve Fnpt x Mnpt 1/2 In | AB2KXZ 1MMP3 7080301FNPT x MNPT1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€44.83
APOLLO 70-804-01 Bronze Ball Valve Fnpt x Mnpt 3/4 In | AB2KYA 1MMP4 7080401FNPT x MNPT3/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€74.36
APOLLO 70-805-01 Bronze Ball Valve Fnpt x Mnpt 1 In | AB2KYB 1MMP5 7080501FNPT x MNPT1"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€89.09
APOLLO 70-806-01 Bronze Ball Valve Fnpt x Mnpt 1-1/4 In | AB2KYC 1MMP6 7080601FNPT x MNPT1 1/4"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€169.38
APOLLO 70-807-01 Bronze Ball Valve Fnpt x Mnpt 1-1/2 In | AB2KYD 1MMP7 7080701FNPT x MNPT1 1/2"Bronze600 psi CWP150 psi WSPBrassRPTFEPTFE€164.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70801053557 Ball Valve, Size 1/4 Inch, Bronze
€48.71 /unit