APOLLO VALVES 706452456 Ball Valve, 1 Inch NPT, Bronze, 3-Way, Graphite

Item: CD2BCN Model: 706452456
In Stock

Get it by Monday, Jun 16

€150.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.32
D21.32
Dimensions5.25" x 2" x 2.25"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure400 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Number Of Ways3
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Pipe Size1"
Series70 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
StyleBall And Stem
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeGraphite Packing, Multifill Seats And Packing
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.9675
Ship height (cm)5.72
Ship length (cm)13.34
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeNumber Of WaysBody MaterialShapeStyleStem ExtensionStem SizePrice
APOLLO 70-643-01 3-Way Diversion Ball Valve, FNPT, Bronze, 1/2 Inch Size | AK7CJX 7064301 7064301FNPT--BronzeStraight---€70.46
APOLLO 70-645-01 3-Way Diversion Ball Valve, FNPT, Bronze, 1 Inch Size | AL4LFE 7064501 7064501FNPT1"-BronzeStraight---€142.69
APOLLO 7064804 Ball Valve, 2 Inch Npt, 3Way, Bronze, 2-1/4 Inch Ext | BY8HFB 7064804-------2 1/4"€400.30
APOLLO 7064810 Ball Valve, 2 Inch Npt, 3Way, Bronze, Ss Trim | BY8HFC 7064810FNPT2"3-StraightBall And Stem--€415.89
APOLLO 7064821 Ball Valve, 2 Inch Npt, 3Way, Bronze | BY8HFD 7064821NPT-3--Ball And Stem--€438.69
APOLLO 7064824 Ball Valve, 2 Inch Npt, 3Way, Bronze, Graphite, Ss, Ball And Stem | BY8HFE 7064824FNPT2"3-StraightBall And Stem--€389.98
APOLLO 7064827 Ball Valve, 2 Inch Npt, 3Way, Bronze, Latch Lever, Ss, Ball And Stem | BY8HFF 7064827FNPT2"3-StraightBall And Stem--€416.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 706452456 Ball Valve, 1 Inch NPT, Bronze, 3-Way, Graphite
€150.72 /unit