APOLLO VALVES 70644A8 Ball Valve, 3/4 Inch Size, BSPP, 3-Way, Bronze

Item: CB6CPK Model: 70644A8
In Stock

Get it by Tuesday, Jun 17

€179.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions5.25" x 2" x 2.25"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure400 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Series70 Series
ShapeStraight
Size3/4"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)5.72
Ship length (cm)13.34
Ship width (cm)5.08
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeNumber Of WaysBody MaterialShapeStyleStem ExtensionStem SizePrice
APOLLO 70-643-01 3-Way Diversion Ball Valve, FNPT, Bronze, 1/2 Inch Size | AK7CJX 7064301 7064301FNPT--BronzeStraight---€70.46
APOLLO 70-645-01 3-Way Diversion Ball Valve, FNPT, Bronze, 1 Inch Size | AL4LFE 7064501 7064501FNPT1"-BronzeStraight---€142.69
APOLLO 7064804 Ball Valve, 2 Inch Npt, 3Way, Bronze, 2-1/4 Inch Ext | BY8HFB 7064804-------2 1/4"€400.30
APOLLO 7064810 Ball Valve, 2 Inch Npt, 3Way, Bronze, Ss Trim | BY8HFC 7064810FNPT2"3-StraightBall And Stem--€415.89
APOLLO 7064821 Ball Valve, 2 Inch Npt, 3Way, Bronze | BY8HFD 7064821NPT-3--Ball And Stem--€438.69
APOLLO 7064824 Ball Valve, 2 Inch Npt, 3Way, Bronze, Graphite, Ss, Ball And Stem | BY8HFE 7064824FNPT2"3-StraightBall And Stem--€389.98
APOLLO 7064827 Ball Valve, 2 Inch Npt, 3Way, Bronze, Latch Lever, Ss, Ball And Stem | BY8HFF 7064827FNPT2"3-StraightBall And Stem--€416.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70644A8 Ball Valve, 3/4 Inch Size, BSPP, 3-Way, Bronze
€179.24 /unit