APOLLO VALVES 7060410 Ball Valve, Size 3/4 Inch NPT, 3 Way, Bronze

Item: CA3BWV Model: 7060410
In Stock

Get it by Tuesday, Jun 10

€78.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Connection TypeFNPT
Number Of Ways3
Pipe Size3/4"
ShapeStraight
TypeStainless Steel Lever And Nut

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)5.72
Ship length (cm)13.34
Ship width (cm)5.08
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeMax. PressureHandle MaterialPipe SizeNumber Of WaysBody MaterialBall MaterialSeat MaterialPrice
APOLLO 70-601-01 Bronze Ball Valve 3-way Fnpt x Fnpt 1/4 In | AA9DAF 1CKF9 7060101FNPT400 psi CWPSteel1/4"3BronzeBrassRPTFE€53.56
APOLLO 70-602-01 Bronze Ball Valve 3-way Fnpt x Fnpt 3/8 In | AA9DAG 1CKG1 7060201FNPT400 psi CWPSteel, Vinyl3/8"3BronzeBrassRPTFE€56.18
APOLLO 70-603-01 Bronze Ball Valve 3-way Fnpt x Fnpt 1/2 In | AA9DAH 1CKG2 7060301-400 psi WOGSteel, Vinyl1/2"3BronzeBrassRPTFE€61.21
APOLLO 70-604-01 Bronze Ball Valve 3-way Fnpt x Fnpt 3/4 In | AA9DAJ 1CKG3 7060401FNPT400 psi CWPSteel, Vinyl3/4"3BronzeBrassRPTFE€78.97
APOLLO 70-605-01 Bronze Ball Valve 3-way Fnpt x Fnpt 1 In | AA9DAK 1CKG4 7060501FNPT400 psi CWPSteel, Vinyl1"3BronzeBrassRPTFE€111.12
APOLLO 70-606-01 Bronze Ball Valve 3-way Fnpt 1-1/4 In | AA9DAL 1CKG5 7060601FNPT400 psi CWPSteel, Vinyl1 1/4"3BronzeBrassRPTFE€199.57
APOLLO 70-607-01 Bronze Ball Valve 3-way Fnpt 1-1/2 In | AA9DAM 1CKG6 7060701FNPT400 psi CWPSteel, Vinyl1 1/2"3BronzeBrassRPTFE€223.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7060410 Ball Valve, Size 3/4 Inch NPT, 3 Way, Bronze
€78.51 /unit