APOLLO VALVES 7040501 Ball Valve, Size 1 Inch, U End Bronze

Item: BZ6AFM Model: 7040501
In Stock

Get it by Tuesday, Jun 17

€107.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeSolder
D11.13
D21.13
Dimensions6" x 1 1/4" x 2 1/2"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.350°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +350.006°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.13"
Outer Pipe Dia. Connection 21.13"
Series70 Series Ball Valves
ShapeStraight
Size1"
Spindle MaterialBrass
Surface ProtectionNone
TypeStandard
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.1025
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem SizeStem ExtensionPrice
APOLLO 7040301 Ball Valve, 1/2 Inch Soldered, U-End Bronze | BZ3GXP 7040301Solder1/2"Straight--€46.89
APOLLO 704031457 Ball Valve, 1/2 Inch, Bronze, Soldered, U-End, Vent | BZ6AEA 704031457-----€71.46
APOLLO 7040327 Ball Valve, 1/2 Inch, Bronze, Soldered, U-End, Latch | BZ6AEB 7040327-----€57.66
APOLLO 704031463 Ball Valve, 1/2 Inch Npt, U-End, Bronze | BZ6AEC 704031463-----€52.13
APOLLO 704032757 Ball Valve, 1/2 Inch, Bronze, Soldered, U-End, Latch | BZ6AED 704032757-----€77.12
APOLLO 7040357 Ball Valve, 1/2 Inch Soldered, U-End, Bronze, Oxygen Cleaned | BZ6AEE 7040357-----€66.65
APOLLO 704035763 Ball Valve, 1/2 Inch, Bronze, Soldered, Npt U-End | BZ6AEF 704035763Solder x FNPT1/2"Straight--€67.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7040501 Ball Valve, Size 1 Inch, U End Bronze
€107.57 /unit