APOLLO VALVES 7034504 Ball Valve, 1 Inch Size, Bronze, Union, Stainless Steel, Ball And Stem

Item: CB6LPG Model: 7034504
In Stock

Get it by Tuesday, Jun 17

€163.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.32
D21.32
Dimensions6" x 1.25" x 2.5"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 133.4 mm
Outer Pipe Diameter Connection 233.4 mm
Pipe Size1"
Series70 Series
ShapeStraight
Size1"
Spindle MaterialStainless Steel
Stem Size2 1/4"
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStyleStem SizeStem ExtensionPrice
APOLLO 7034363 Ball Valve, 1/2 Inch Npt/Solder, U-End, Bronze | BY4EZB 7034363Union End NPT-----€64.37
APOLLO 7034401 Ball Valve, 3/4 Inch Npt U-End Bronze, Ss, Ball And Stem | BY4EZC 7034401FNPT-Straight---€114.58
APOLLO 7034404 Ball Valve, 3/4 Inch, Bronze, Union, Ss, Ball And Stem | BY4EZD 7034404FNPT-Straight-2 1/4"-€130.42
APOLLO 7034407 Ball Valve, 3/4 Inch, Bronze, Union, Ss, Ball And Stem | BY4EZE 7034407Union End NPT-----€113.22
APOLLO 7034427 Ball Valve, 3/4 Inch, Bronze, U-End, Latch | BY4EZF 7034427FNPT-Straight---€122.96
APOLLO 7034410 Ball Valve, 3/4 Inch, Bronze, Union, Ss, Ball And Stem | BY4EZG 7034410FNPT-Straight---€120.81
APOLLO 7034450 Ball Valve, 3/4 Inch Npt U-End Bronze, 2-1/4 Inch | BY4EZH 7034450Union End NPT----2 1/4"€153.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7034504 Ball Valve, 1 Inch Size, Bronze, Union, Stainless Steel, Ball And Stem
€163.30 /unit