APOLLO VALVES 7030407 Ball Valve, 3/4 Inch Size, Bronze, Union End, Tee Handle

Item: CA9XGP Model: 7030407
In Stock

Get it by Tuesday, Jun 17

€79.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions6" x 1.25" x 2.5"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Pipe Size3/4"
Series70 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeTee Handle
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 0.855
Ship height (cm)6.35
Ship length (cm)15.24
Ship width (cm)3.18
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeMax. PressurePipe SizeBody MaterialBall MaterialMax. Steam PressureSeat MaterialSeal MaterialPrice
APOLLO 70-301-01 Bronze Ball Valve Union Fnpt 1/4 In | AA9DAP 1CKG8 7030101FNPT x FNPT600 psi CWP1/4"BronzeBrass150 psi WSPRPTFEPTFE€48.57
APOLLO 70-302-01 Bronze Ball Valve Union Fnpt 3/8 In | AA9DAQ 1CKG9 7030201FNPT x FNPT600 psi CWP3/8"BronzeBrass150 psi WSPRPTFEPTFE€62.78
APOLLO 70-303-01 Bronze Ball Valve Union Fnpt 1/2 In | AA9DAR 1CKH1 7030301FNPT x FNPT600 psi CWP1/2"BronzeBrass150 psi WSPRPTFEPTFE€65.75
APOLLO 70-304-01 Bronze Ball Valve Union Fnpt 3/4 In | AA9DAT 1CKH2 7030401FNPT x FNPT600 psi CWP3/4"BronzeBrass150 psi WSPRPTFEPTFE€100.18
APOLLO 70-305-01A Bronze Ball Valve Single Union Fnpt 1 In | AA9DAU 1CKH3 7030501AFNPT x FNPT600 psi WOG1"BronzeBrass150 psi WSPRPTFEPTFE€135.33
APOLLO 70-306-01 Bronze Ball Valve Union Fnpt 1-1/4 In | AA9DAV 1CKH4 7030601FNPT x FNPT600 psi CWP1 1/4"BronzeBrass150 psi WSPRPTFEPTFE€193.03
APOLLO 70-307-01 Bronze Ball Valve Union Fnpt 1-1/2 In | AA9DAW 1CKH5 7030701FNPT x FNPT600 psi CWP1 1/2"BronzeBrass150 psi WSPRPTFEPTFE€258.80

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7030407 Ball Valve, 3/4 Inch Size, Bronze, Union End, Tee Handle
€79.62 /unit