APOLLO VALVES 7024810 Ball Valve, 2 Inch Size, Solder, Bronze, Stainless Steel, Trim

Item: CB4ZEB Model: 7024810
In Stock

Get it by Tuesday, Jun 17

€315.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
Body MaterialBronze
ColorYellow
Connection TypeSolder
D12.13
D22.13
Dimensions5.32" x 1.18" x 2.3"
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length25.35 mm
Handle Height22.81 mm
Housing Construction2-Part
Length Of Connection 181.23 mm
Length Of Connection 279.45 mm
M11
M27.75
Max. Pressure600 psi
Max. Temp.350°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 153.98 mm
Outer Pipe Diameter Connection 253.98 mm
Pipe Size2"
Series70 Series
ShapeStraight
Size2"
Spindle MaterialStainless Steel
Surface ProtectionNone
Temp. Range-28.89°C to +176.67°C
TypeStainless Steel Lever And Nut
U1.31
V2.37
With FilterNo
With ThermometerNo
Working Length Connection 146.69 mm
Working Length Connection 245.42 mm
Y0.9
Z11.84
Z21.79

Shipping Info:

Ship weight (kg) 2.5335
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 70245B2 | BY3WCF 70245B2-----€201.58
RFQ
APOLLO 70245C8 | BY3WCG 70245C8-----€182.12
RFQ
APOLLO 7024601 Ball Valve, 1-1/4 Inch Soldered, Bronze, Ss, Ball And Stem | BY3WCH 7024601Solder-Straight--€162.04
APOLLO 7024602 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCJ 7024602Solder----€163.63
APOLLO 7024604 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCK 7024604Solder-Straight-2 1/4"€192.50
APOLLO 702460227 Ball Valve, 1-1/4 Inch, Bronze, Solder, Round, Latch | BY3WCL 702460227Solder----€171.47
APOLLO 702460735 Ball Valve, 1-1/4 Inch Solder, Bronze, Tee Handle, Ptfe | BY3WCM 702460735Solder----€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7024810 Ball Valve, 2 Inch Size, Solder, Bronze, Stainless Steel, Trim
€315.56 /unit