APOLLO VALVES 7024747 Ball Valve, Size 1-1/2 Inch, Solder, Bronze, Locking Oval

Item: BZ7VCD Model: 7024747
In Stock

Get it by Monday, Jun 16

€398.23 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeSolder
D11.63
D21.63
Dimensions5.32" x 1.18" x 2.3"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.350°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +350.006°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.63"
Outer Pipe Dia. Connection 21.63"
Series70 Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialStainless steel
Surface ProtectionNone
TypeStainless Steel Oval Latch Lock Handle And Nut
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 1.7595
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 70245B2 | BY3WCF 70245B2-----€201.58
RFQ
APOLLO 70245C8 | BY3WCG 70245C8-----€182.12
RFQ
APOLLO 7024601 Ball Valve, 1-1/4 Inch Soldered, Bronze, Ss, Ball And Stem | BY3WCH 7024601Solder-Straight--€162.04
APOLLO 7024602 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCJ 7024602Solder----€163.63
APOLLO 7024604 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCK 7024604Solder-Straight-2 1/4"€192.50
APOLLO 702460227 Ball Valve, 1-1/4 Inch, Bronze, Solder, Round, Latch | BY3WCL 702460227Solder----€171.47
APOLLO 702460735 Ball Valve, 1-1/4 Inch Solder, Bronze, Tee Handle, Ptfe | BY3WCM 702460735Solder----€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7024747 Ball Valve, Size 1-1/2 Inch, Solder, Bronze, Locking Oval
€398.23 /unit