APOLLO VALVES 702461427 Ball Valve, Size 1-1/4 Inch, Bronze, Vent, Solder, SS, Ball And Stem

Item: BZ7VBV Model: 702461427
In Stock

Get it by Friday, Jun 13

€184.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeSolder
D-11.62
D11.38
D21.38
Dimensions5.32" x 1.18" x 2.3"
E1.07
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.57"
Handle/hand Wheel Height1.04"
Housing Construction2-Part
Length Of Connection 12.26"
Length Of Connection 22.3"
M10.57
M26.26
MaterialBronze
Max. Medium Temp.350°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +350.006°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.38"
Outer Pipe Dia. Connection 21.38"
Series70 Series Ball Valves
ShapeStraight
Size1 1/4"
Spindle MaterialStainless steel
Surface ProtectionNone
U1.31
V1.99
With FilterNo
With ThermometerNo
Working Length Connection 11.3"
Working Length Connection 21.34"
Y1.04
Z11.3
Z21.34

Shipping Info:

Ship weight (kg) 1.404
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 70245B2 | BY3WCF 70245B2-----€201.58
RFQ
APOLLO 70245C8 | BY3WCG 70245C8-----€182.12
RFQ
APOLLO 7024601 Ball Valve, 1-1/4 Inch Soldered, Bronze, Ss, Ball And Stem | BY3WCH 7024601Solder-Straight--€162.04
APOLLO 7024602 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCJ 7024602Solder----€163.63
APOLLO 7024604 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCK 7024604Solder-Straight-2 1/4"€192.50
APOLLO 702460227 Ball Valve, 1-1/4 Inch, Bronze, Solder, Round, Latch | BY3WCL 702460227Solder----€171.47
APOLLO 702460735 Ball Valve, 1-1/4 Inch Solder, Bronze, Tee Handle, Ptfe | BY3WCM 702460735Solder----€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 702461427 Ball Valve, Size 1-1/4 Inch, Bronze, Vent, Solder, SS, Ball And Stem
€184.69 /unit