APOLLO VALVES 702435056 Ball Valve, Size 1/2 Inch, Solder, Bronze, 2-1/4 Inch Locking Extension

Item: BZ7VAR Model: 702435056
In Stock

Get it by Tuesday, Jun 17

€102.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialStainless steel
ColorYellow, Bronze
Connection TypeSolder
D-10.81
D10.63
D20.63
Dimensions5.32" x 1.18" x 2.3"
E0.68
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length0.55"
Handle/hand Wheel Height2.73"
Housing Construction2-Part
Length Of Connection 11.41"
Length Of Connection 21.42"
M10.55
M23.85
MaterialBronze
Max. Medium Temp.350°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +350.006°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 10.63"
Outer Pipe Dia. Connection 20.63"
Series70 Series Ball Valves
ShapeStraight
Size1/2"
Spindle MaterialStainless steel
Stem Extension2 1/4"
Surface ProtectionNone
U0.75
V1.06
With FilterNo
With ThermometerNo
Working Length Connection 10.91"
Working Length Connection 20.92"
Y2.73
Z10.91
Z20.92

Shipping Info:

Ship weight (kg) 0.423
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizeShapeStem ExtensionStem SizePrice
APOLLO 70245B2 | BY3WCF 70245B2-----€201.58
RFQ
APOLLO 70245C8 | BY3WCG 70245C8-----€182.12
RFQ
APOLLO 7024601 Ball Valve, 1-1/4 Inch Soldered, Bronze, Ss, Ball And Stem | BY3WCH 7024601Solder-Straight--€162.04
APOLLO 7024602 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCJ 7024602Solder----€163.63
APOLLO 7024604 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss, Ball And Stem | BY3WCK 7024604Solder-Straight-2 1/4"€192.50
APOLLO 702460227 Ball Valve, 1-1/4 Inch, Bronze, Solder, Round, Latch | BY3WCL 702460227Solder----€171.47
APOLLO 702460735 Ball Valve, 1-1/4 Inch Solder, Bronze, Tee Handle, Ptfe | BY3WCM 702460735Solder----€164.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 702435056 Ball Valve, Size 1/2 Inch, Solder, Bronze, 2-1/4 Inch Locking Extension
€102.71 /unit