APOLLO VALVES 7020750 Ball Valve, Size 1-1/2 Inch, Solder, Bronze, 2-1/4 Inch Locking

Item: CA4DYR Model: 7020750
In Stock

Get it by Monday, Jun 16

€212.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeSolder
D11.63
D21.63
Dimensions5.32" x 1.18" x 2.3"
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length23.75 mm
Handle Height77.95 mm
Housing Construction2-Part
Length Of Connection 165.58 mm
Length Of Connection 266.24 mm
M10.94
M27.75
Max. Pressure600 psi
Max. Temp.350°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 141.28 mm
Outer Pipe Diameter Connection 241.28 mm
Series70 Series
ShapeStraight
Size1 1/2"
Spindle MaterialBrass
Stem Extension2 1/4"
Surface ProtectionNone
Temp. Range-28.89°C to +176.67°C
U1.31
V2.18
With FilterNo
With ThermometerNo
Working Length Connection 137.9 mm
Working Length Connection 238.56 mm
Y3.07
Z11.49
Z21.52

Shipping Info:

Ship weight (kg) 1.9665
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizePort TypeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 70-203-01 Bronze Ball Valve Inline Solder 1/2 In | AB9NNW 2EEH4 7020301Sweat x Sweat1/2"FullBronze600 psi CWP150 psi WSPBronzeRPTFE€33.69
APOLLO 70-204-01 Bronze Ball Valve Inline Solder 3/4 In | AB9NNX 2EEH5 7020401Sweat x Sweat3/4"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€61.42
APOLLO 70-205-01 Bronze Ball Valve Inline Solder 1 In | AB9NNY 2EEH6 7020501Sweat x Sweat1"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€71.10
APOLLO 70-206-01 Bronze Ball Valve Inline Solder 1-1/4 In | AB9NNZ 2EEH7 7020601Sweat x Sweat1 1/4"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€133.50
APOLLO 70-207-01 Bronze Ball Valve Inline Solder 1-1/2 In | AB9NPA 2EEH8 7020701Sweat x Sweat1 1/2"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€155.52
APOLLO 70-208-01 Bronze Ball Valve Inline Solder 2 In | AB9NPB 2EEH9 7020801Sweat x Sweat2"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€157.34
APOLLO 7020645 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss Latch Lever&Nut | BY3RRV 7020645Solder-------€101.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7020750 Ball Valve, Size 1-1/2 Inch, Solder, Bronze, 2-1/4 Inch Locking
€212.65 /unit