APOLLO VALVES 7020411 Ball Valve, 3/4 Inch Solder, Bronze, Therma-Seal

Item: CA8PPV Model: 7020411
In Stock

Get it by Tuesday, Jun 17

€88.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeSolder
D10.88
D20.88
Dimensions5.32" x 1.18" x 2.3"
E1.72
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length50.8 mm
Handle Height63.25 mm
Housing Construction2-Part
Length Of Connection 148.77 mm
Length Of Connection 248.97 mm
M12
M22
Max. Pressure600 psi
Max. Temp.350°F
Medically CleanNo
Min. Temp.-20°F
OperationT-Handle
Outer Pipe Diameter Connection 122.23 mm
Outer Pipe Diameter Connection 222.23 mm
Series70 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +176.67°C
U0.87
V1.37
With FilterNo
With ThermometerNo
Working Length Connection 129.72 mm
Working Length Connection 229.92 mm
Y2.49
Z11.17
Z21.18

Shipping Info:

Ship weight (kg) 0.729
Ship height (cm)5.84
Ship length (cm)13.51
Ship width (cm)3
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypePipe SizePort TypeBody MaterialMax. PressureMax. Steam PressureBall MaterialSeat MaterialPrice
APOLLO 70-203-01 Bronze Ball Valve Inline Solder 1/2 In | AB9NNW 2EEH4 7020301Sweat x Sweat1/2"FullBronze600 psi CWP150 psi WSPBronzeRPTFE€33.69
APOLLO 70-204-01 Bronze Ball Valve Inline Solder 3/4 In | AB9NNX 2EEH5 7020401Sweat x Sweat3/4"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€61.42
APOLLO 70-205-01 Bronze Ball Valve Inline Solder 1 In | AB9NNY 2EEH6 7020501Sweat x Sweat1"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€71.10
APOLLO 70-206-01 Bronze Ball Valve Inline Solder 1-1/4 In | AB9NNZ 2EEH7 7020601Sweat x Sweat1 1/4"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€133.50
APOLLO 70-207-01 Bronze Ball Valve Inline Solder 1-1/2 In | AB9NPA 2EEH8 7020701Sweat x Sweat1 1/2"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€155.52
APOLLO 70-208-01 Bronze Ball Valve Inline Solder 2 In | AB9NPB 2EEH9 7020801Sweat x Sweat2"StandardBronze600 psi CWP150 psi WSPBronzeRPTFE€157.34
APOLLO 7020645 Ball Valve, 1-1/4 Inch, Bronze, Solder, Ss Latch Lever&Nut | BY3RRV 7020645Solder-------€101.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7020411 Ball Valve, 3/4 Inch Solder, Bronze, Therma-Seal
€88.39 /unit