APOLLO VALVES 7019401 Ball Valve, 3/4 Inch NPT, Bronze, Pin Ret

Item: CC4EQG Model: 7019401
In Stock

Get it by Tuesday, Jun 17

€53.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions7.14" x 1.43" x 2.29"
E0.83
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length16.89 mm
Handle Height17.15 mm
Housing Construction2-Part
Length Of Connection 137.31 mm
Length Of Connection 237.8 mm
M10.67
M24.76
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Series70 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
StylePinned Retainer
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
TypeStandard
U0.87
V1.4
With FilterNo
With ThermometerNo
Working Length Connection 123.34 mm
Working Length Connection 223.85 mm
Y0.68
Z10.92
Z20.94

Shipping Info:

Ship weight (kg) 0.6255
Ship height (cm)5.82
Ship length (cm)18.14
Ship width (cm)3.63
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelPipe SizeConnection TypeStyleShapePrice
APOLLO 7019010 Ball Valve, 3 Inch, Bronze, Ss Latch Lever & Nut, Pin | BZ9MJY 7019010-FNPTPinned Retainer-€883.38
APOLLO 70190A1 Ball Valve, 3 Inch, Bronze, Ss Latch Lever & Nut | BZ9MJZ 70190A1----€961.91
APOLLO 7019027 Ball Valve, 3 Inch, Bronze, Latch Lever, Pin Ret | BZ9MKA 7019027-FNPTPinned Retainer-€899.32
APOLLO 70190A3 Ball Valve, 3 Inch Bsptxnpt, Bronze, Pin, Ss L&N | CC4EPU 70190A3----€917.89
APOLLO 7019102 Ball Valve, 1/4 Inch, Bronze, Pinned Ret, Round | CC4EPX 7019102-FNPTPinned Retainer-€38.43
APOLLO 7019127 Ball Valve, 1/4 Inch, Bronze, Pinned Ret, Latch | CC4EPY 7019127-FNPTPinned RetainerStraight€44.71
APOLLO 70193A1 Ball Valve, 1/2 Inch, Bronze, Two Pins | CC4EQA 70193A1----€39.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7019401 Ball Valve, 3/4 Inch NPT, Bronze, Pin Ret
€53.39 /unit