APOLLO VALVES 701074146 Ball Valve, Size 1-1/2 Inch NPT, Bronze, Auto Drain, Lock

Item: BZ9JJL Model: 701074146
In Stock

Get it by Thursday, Jun 12

€194.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D11.9
D21.9
Dimensions3.77" x 1.38" x 2.22"
FinishNone
Full BoreNo
Grease-freeNo
Housing Construction2-Part
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Series70 Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialBrass
Surface ProtectionNone
TypeAutomatic Drain, Latch Lock Lever, Lock In Closed Position Only
With FilterNo
With ThermometerNo

Shipping Info:

Ship weight (kg) 2.0745
Ship height (cm)5.64
Ship length (cm)9.58
Ship width (cm)3.51
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialBall MaterialMax. Steam PressureSeal MaterialHandle MaterialStem MaterialPrice
APOLLO 70-103-10 Bronze Ball Valve Inline Fnpt 1/2 In | AA9MYC 1DZH6 7010310FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€45.63
APOLLO 70-104-10 Bronze Ball Valve Inline Fnpt 3/4 In | AA9MYD 1DZH7 7010410FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€65.78
APOLLO 70-105-10 Bronze Ball Valve Inline Fnpt 1 In | AA9MYE 1DZH8 7010510FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€74.26
APOLLO 70-106-10 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9MYF 1DZH9 7010610FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€121.76
APOLLO 70-108-10 Bronze Ball Valve Inline Fnpt 2 In | AA9MYH 1DZJ2 7010810FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless SteelBrass€223.29
APOLLO 70-109-10A Bronze Ball Valve Inline Fnpt 2-1/2 In | AA9MYJ 1DZJ3 7010910AFNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€871.26
APOLLO 70-100-10 Bronze Ball Valve Inline Fnpt 3 In | AA9MYK 1DZJ4 7010010FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFESteel, Vinyl-€909.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 701074146 Ball Valve, Size 1-1/2 Inch NPT, Bronze, Auto Drain, Lock
€194.24 /unit