APOLLO VALVES 7010707 Ball Valve, Size 1-1/2 Inch NPT, Bronze, Tee Handle

Item: BY9ZMZ Model: 7010707
In Stock

Get it by Tuesday, Jun 17

€129.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D-12.56
D11.9
D21.9
Dimensions3.77" x 1.38" x 2.22"
E1
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length2.5"
Handle/hand Wheel Height0.49"
Housing Construction2-Part
Length Of Connection 12.14"
Length Of Connection 22.17"
M12.5
M22.5
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 11.9"
Outer Pipe Dia. Connection 21.9"
Series70 Series Ball Valves
ShapeStraight
Size1 1/2"
Spindle MaterialBrass
Surface ProtectionNone
U1.31
V2.18
With FilterNo
With ThermometerNo
Working Length Connection 11.47"
Working Length Connection 21.49"
Y0.49
Z11.47
Z21.49

Shipping Info:

Ship weight (kg) 2.0295
Ship height (cm)5.64
Ship length (cm)9.58
Ship width (cm)3.51
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialBall MaterialMax. Steam PressureSeal MaterialHandle MaterialStem MaterialPrice
APOLLO 70-103-10 Bronze Ball Valve Inline Fnpt 1/2 In | AA9MYC 1DZH6 7010310FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€45.63
APOLLO 70-104-10 Bronze Ball Valve Inline Fnpt 3/4 In | AA9MYD 1DZH7 7010410FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€65.78
APOLLO 70-105-10 Bronze Ball Valve Inline Fnpt 1 In | AA9MYE 1DZH8 7010510FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€74.26
APOLLO 70-106-10 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9MYF 1DZH9 7010610FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€121.76
APOLLO 70-108-10 Bronze Ball Valve Inline Fnpt 2 In | AA9MYH 1DZJ2 7010810FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless SteelBrass€223.29
APOLLO 70-109-10A Bronze Ball Valve Inline Fnpt 2-1/2 In | AA9MYJ 1DZJ3 7010910AFNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€871.26
APOLLO 70-100-10 Bronze Ball Valve Inline Fnpt 3 In | AA9MYK 1DZJ4 7010010FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFESteel, Vinyl-€909.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7010707 Ball Valve, Size 1-1/2 Inch NPT, Bronze, Tee Handle
€129.21 /unit