APOLLO VALVES 7010404 Ball Valve, 3/4 Inch NPT, Bronze, 2-1/4 Inch Extension

Item: CB8GLN Model: 7010404
In Stock

Get it by Thursday, Jun 12

€66.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D11.05
D21.05
Dimensions7.45" x 2.76" x 4.43"
E0.83
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length16.89 mm
Handle Height70.61 mm
Housing Construction2-Part
Length Of Connection 137.31 mm
Length Of Connection 237.8 mm
M10.67
M24.76
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 126.67 mm
Outer Pipe Diameter Connection 226.67 mm
Series70 Series
ShapeStraight
Size3/4"
Spindle MaterialBrass
Stem Size2 1/4"
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
U0.87
V1.4
With FilterNo
With ThermometerNo
Working Length Connection 123.34 mm
Working Length Connection 223.85 mm
Y2.78
Z10.92
Z20.94

Shipping Info:

Ship weight (kg) 0.783
Ship height (cm)11.25
Ship length (cm)18.92
Ship width (cm)7.01
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialBall MaterialMax. Steam PressureSeal MaterialHandle MaterialStem MaterialPrice
APOLLO 70-103-10 Bronze Ball Valve Inline Fnpt 1/2 In | AA9MYC 1DZH6 7010310FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€45.63
APOLLO 70-104-10 Bronze Ball Valve Inline Fnpt 3/4 In | AA9MYD 1DZH7 7010410FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€65.78
APOLLO 70-105-10 Bronze Ball Valve Inline Fnpt 1 In | AA9MYE 1DZH8 7010510FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€74.26
APOLLO 70-106-10 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9MYF 1DZH9 7010610FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€121.76
APOLLO 70-108-10 Bronze Ball Valve Inline Fnpt 2 In | AA9MYH 1DZJ2 7010810FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless SteelBrass€223.29
APOLLO 70-109-10A Bronze Ball Valve Inline Fnpt 2-1/2 In | AA9MYJ 1DZJ3 7010910AFNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€871.26
APOLLO 70-100-10 Bronze Ball Valve Inline Fnpt 3 In | AA9MYK 1DZJ4 7010010FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFESteel, Vinyl-€909.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7010404 Ball Valve, 3/4 Inch NPT, Bronze, 2-1/4 Inch Extension
€66.13 /unit