APOLLO 70101TC Ball Valve, 1/4 Inch Npt, Bronze, Cert Test | CB7PWH

APOLLO VALVES 70101TC Ball Valve, 1/4 Inch NPT, Bronze, Cert Test

Item: CB7PWH Model: 70101TC
In Stock

Get it by Monday, Jun 16

€92.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
Body MaterialBronze
ColorYellow
Connection TypeFNPT
D10.54
D20.54
E0.68
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length13.97 mm
Handle Height16.51 mm
Housing Construction2-Part
Length Of Connection 125.58 mm
Length Of Connection 225.63 mm
M10.55
M23.85
Max. Pressure600 psi
Max. Temp.500°F
Medically CleanNo
Min. Temp.-20°F
Outer Pipe Diameter Connection 113.72 mm
Outer Pipe Diameter Connection 213.72 mm
Series70 Series
ShapeStraight
Size1/4"
Spindle MaterialBrass
Surface ProtectionNone
Temp. Range-28.89°C to +260°C
U0.75
V1.03
With FilterNo
With ThermometerNo
Working Length Connection 115.42 mm
Working Length Connection 215.47 mm
Y0.65
Z10.61
Z20.61

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)11.25
Ship length (cm)18.92
Ship width (cm)7.01
Country of OriginUS

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialBall MaterialMax. Steam PressureSeal MaterialHandle MaterialStem MaterialPrice
APOLLO 70-103-10 Bronze Ball Valve Inline Fnpt 1/2 In | AA9MYC 1DZH6 7010310FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€45.63
APOLLO 70-104-10 Bronze Ball Valve Inline Fnpt 3/4 In | AA9MYD 1DZH7 7010410FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€65.78
APOLLO 70-105-10 Bronze Ball Valve Inline Fnpt 1 In | AA9MYE 1DZH8 7010510FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€74.26
APOLLO 70-106-10 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9MYF 1DZH9 7010610FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€121.76
APOLLO 70-108-10 Bronze Ball Valve Inline Fnpt 2 In | AA9MYH 1DZJ2 7010810FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless SteelBrass€223.29
APOLLO 70-109-10A Bronze Ball Valve Inline Fnpt 2-1/2 In | AA9MYJ 1DZJ3 7010910AFNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€871.26
APOLLO 70-100-10 Bronze Ball Valve Inline Fnpt 3 In | AA9MYK 1DZJ4 7010010FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFESteel, Vinyl-€909.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 70101TC Ball Valve, 1/4 Inch NPT, Bronze, Cert Test
€92.07 /unit