APOLLO VALVES 7010092 Ball Valve, Size 3 Inch, Bronze, Balancing Stop

Item: BY7TXY Model: 7010092
In Stock

Get it by Monday, Jun 16

€885.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Valve
Ball MaterialBrass
ColorYellow, Bronze
Connection TypeFNPT
D-14.68
D13.5
D23.5
Dimensions11" x 4 3/4" x 6 1/2"
E1.12
FinishNone
Full BoreNo
Grease-freeNo
Handgrip Length1"
Handle/hand Wheel Height0.9"
Housing Construction2-Part
Length Of Connection 13.38"
Length Of Connection 23.38"
M11
M27.75
MaterialBronze
Max. Medium Temp.500°F
Max. Operating Pressure600 psi
Medically CleanNo
Medium Temp. (continuous)-20.002°F to +500°F
Min. Medium Temp.-20°F
Outer Pipe Dia. Connection 13.5"
Outer Pipe Dia. Connection 23.5"
Series70 Series Ball Valves
ShapeStraight
Size3"
Spindle MaterialBrass
Surface ProtectionNone
TypeBalancing Stop
U1.38
V3.13
With FilterNo
With ThermometerNo
Working Length Connection 12.36"
Working Length Connection 22.49"
Y0.9
Z12.36
Z22.49

Shipping Info:

Ship weight (kg) 8.37
Ship height (cm)16.51
Ship length (cm)27.94
Ship width (cm)12.07
Country of OriginUS

Product Details:

    • Series: Bronze Ball Valve

Product Variants

ProductModelConnection TypeMax. PressureSeat MaterialBall MaterialMax. Steam PressureSeal MaterialHandle MaterialStem MaterialPrice
APOLLO 70-103-10 Bronze Ball Valve Inline Fnpt 1/2 In | AA9MYC 1DZH6 7010310FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€45.63
APOLLO 70-104-10 Bronze Ball Valve Inline Fnpt 3/4 In | AA9MYD 1DZH7 7010410FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€65.78
APOLLO 70-105-10 Bronze Ball Valve Inline Fnpt 1 In | AA9MYE 1DZH8 7010510FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€74.26
APOLLO 70-106-10 Bronze Ball Valve Inline Fnpt 1-1/4 In | AA9MYF 1DZH9 7010610FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€121.76
APOLLO 70-108-10 Bronze Ball Valve Inline Fnpt 2 In | AA9MYH 1DZJ2 7010810FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless SteelBrass€223.29
APOLLO 70-109-10A Bronze Ball Valve Inline Fnpt 2-1/2 In | AA9MYJ 1DZJ3 7010910AFNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFEStainless Steel-€871.26
APOLLO 70-100-10 Bronze Ball Valve Inline Fnpt 3 In | AA9MYK 1DZJ4 7010010FNPT x FNPT600 psi CWPRPTFEBronze150 psi WSPPTFESteel, Vinyl-€909.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 7010092 Ball Valve, Size 3 Inch, Bronze, Balancing Stop
€885.12 /unit