APOLLO 6SC20E01LFA Swing Check Valve, 8 Inch, Class 250 | CC8NNG 920F08

APOLLO VALVES 6SC20E01LFA 920F08 Swing Check Valve, 8 Inch Size, Class 250

Item: CC8NNG Model: 6SC20E01LFACross Ref: 920F08
In Stock

Get it by Tuesday, Jun 17

€11,168.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Body MaterialCast Iron
ColorBlack
Connection TypeFlange
D2343
D2-222
FinishNone
K2298.5
N28
Series6SC Series
ShapeStraight
Size8"
Suitable For Central Heating WaterYes
Surface ProtectionUntreated

Shipping Info:

Ship weight (kg) 129.96
Ship height (cm)6.35
Ship length (cm)10.8
Ship width (cm)7.95
Country of OriginCN

Product Variants

ProductModelPipe SizeConnection TypeColorHeightShapeMin. Temp.Price
APOLLO 6SC209B1LFA Swing Check Valve, 2-1/2 Inch, Class 250 | BY4LWE 920F025 6SC209B1LFA-FlangeBlack0 mmStraight-€2,069.80
APOLLO 6SC208B1LFA Swing Check Valve, 2 Inch, Class 250 | BY4LWK 920F02 6SC208B1LFA-FlangeBlack0 mmStraight-€1,751.20
APOLLO 6SC100B1LFA Swing Check Valve, 3 Inch, Class 125 | CB9GAF 910F03 6SC100B1LFA3"FlangeBlack0 mmStraight-20°F€586.16
APOLLO 6SC100B1LLFA Swing Check Valve, 3 Inch, Class 125 | CB9GAG 910FLW03 6SC100B1LLFA-FlangeBlack0 mmStraight-€1,245.66
APOLLO 6SC109B1LLFA Swing Check Valve, 2-1/2 Inch, Class 125 | CC8NLL 910FLW025 6SC109B1LLFA-FlangeBlack0 mmStraight-€1,428.46
APOLLO 6SC108B1LLFA Swing Check Valve, 2 Inch, Class 125 | CC8NLN 910FLW02 6SC108B1LLFA-FlangeBlack0 mmStraight-€1,365.61
APOLLO 6SC109B1LFA Swing Check Valve, 2-1/2 Inch, Class 125 | CC8NLR 910F025 6SC109B1LFA-FlangeBlack0 mmStraight-€539.34

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 6SC20E01LFA 920F08 Swing Check Valve, 8 Inch Size, Class 250
€11,168.36 /unit