APOLLO 6GA21EB1 | CB9FZG

APOLLO VALVES 6GA21EB1 Gate Valve, 8 Inch, Cl250

Item: CB9FZG Model: 6GA21EB1
In Stock

Get it by Tuesday, Jun 17

€6,622.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Actuator TypeHandwheel
Body MaterialCast Iron
Connection TypeFlange
Port TypeFull
Pressure Rating500 psi CWP
Seal MaterialGraphoil
Seat MaterialBronze
Series6GA Series
Size8"
Trim MaterialBronze
Valve TypeGate Valve OSY

Shipping Info:

Ship weight (kg) 135.9
Ship height (cm)21.59
Ship length (cm)12.7
Ship width (cm)11.43
Country of OriginUS

Product Details:

    • 150# Steam

Product Variants

ProductModelValve TypeSizeBody MaterialSeal MaterialSeat MaterialTrim MaterialActuator TypePort TypePrice
APOLLO 6GA210B1 | BZ8CLA 6GA210B1Gate Valve Outside Stem, Yoke3"Cast IronGraphoilBronzeBronzeHandwheelFull€1,571.17
RFQ
APOLLO 6GA210B1LF Gate Valve, Outside Screw And Yoke, 3 Inch, Class 250 | BZ8CLB 6GA210B1LF--------€1,571.17
APOLLO 6GA210B1LFA Gate Valve, Outside Screw And Yoke, 3 Inch, Class 250 | BZ8CLC 621F03 6GA210B1LFA--------€1,909.45
APOLLO 6GA21AB1LFA Gate Valve, Outside Screw And Yoke, 4 Inch, Class 250 | CB9FYP 621F04 6GA21AB1LFA--------€2,701.78
APOLLO 6GA219B1LF | CB9FYT 6GA219B1LF--------€1,099.45
RFQ
APOLLO 6GA21CB1 | CB9FYY 6GA21CB1Gate Valve Outside Stem, Yoke6"Cast IronGraphoilBronzeBronzeHandwheelFull€3,987.28
APOLLO 6GA219B1 | CB9FYZ 6GA219B1Gate Valve Outside Stem, Yoke-Cast IronGraphoilBronzeBronzeHandwheelFull€1,398.99
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 6GA21EB1 Gate Valve, 8 Inch, Cl250
€6,622.57 /unit