APOLLO VALVES 6210857 CVSX2 Ball Valve, Cone Check, 2 Inch Size

Item: BP3WAA Model: 6210857Cross Ref: CVSX2
In Stock

Get it by Tuesday, Jun 17

€1,478.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Cone Check Valve
ColorSilver
Connection TypeFNPT
Dimensions6" x 3 3/4" x 3 3/4"
Height95.25 mm
MaterialStainless steel
Series62 Series Check Valves
Size2"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 2.862
Ship height (cm)9.53
Ship length (cm)15.24
Ship width (cm)9.53
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizePrice
APOLLO 6210157 Ball Valve, Cone Check, 1/4 Inch, 62-100 | BP3VLY CVSX14 6210157FNPT-€190.73
APOLLO 62101P01 Ball Valve, Cone Check, 1/4 Inch Bspp | BP3VMA 62101P01BSPP-€166.90
APOLLO 62101A1 Ball Valve, Cone Check, 1/4 Inch, 62-100 | BP3VMB 62101A1FNPT-€163.79
APOLLO 62102A1 Ball Valve, Cone Check, 3/8 Inch, 62-100 | BP3VME 62102A1FNPT-€167.53
APOLLO 6210257 Ball Valve, Cone Check, 3/8 Inch, 62-100 | BP3VMF 6210257--€159.14
APOLLO 62102A2 Ball Valve, Cone Check, 3/8 Inch, 62-100 | BP3VMG 62102A2FNPT-€166.80
APOLLO 62102A9 Ball Valve, Cone Check, 3/8 Inch, 62-100 | BP3VMJ CVSF38 62102A9FNPT-€170.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 6210857 CVSX2 Ball Valve, Cone Check, 2 Inch Size
€1,478.19 /unit