APOLLO 61Y19001 Swing Check Valve, Y, 3 Inch Npt, Bronze | BZ2AMX 161T3

APOLLO VALVES 61Y19001 161T3 Swing Check Valve, Y Type, Size 3 Inch NPT, Bronze

Item: BZ2AMX Model: 61Y19001Cross Ref: 161T3
In Stock

Get it by Tuesday, Jun 10

€1,227.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSwing Check Valve
Actuator TypeNot Applicable
Connection TypeFNPT
Flow Coefficient (cv)242
Height0 mm
MaterialBronze
Min. Temp.-20°F
Pipe Size3"
Port TypeStandard
Pressure Rating125 psi CWP
Seat MaterialBronze
Trim MaterialBronze
Valve TypeY Check Tilting Disc

Shipping Info:

Ship weight (kg) 8.01
Ship height (cm)13.46
Ship length (cm)15.19
Ship width (cm)12.7
Country of OriginUS

Product Details:

    • 150# Steam

Product Variants

ProductModelPipe SizeHeightConnection TypeSeat MaterialValve TypePressure RatingPort TypeActuator TypePrice
APOLLO 61Y19601 Swing Check Valve, Y, 1-1/4 Inch Npt, Bronze | BZ2AMY 161T114 61Y19601-0 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€195.99
APOLLO 61Y19701 Swing Check Valve, Y, 1-1/2 Inch Npt, Bronze | BZ2ANA 161T112 61Y19701-107.95 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€234.93
APOLLO 61Y19801 Swing Check Valve, Y, 2 Inch Npt, Bronze | BZ2AND 161T2 61Y198012"0 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€330.40
APOLLO 61Y19101 Swing Check Valve, Y, 1/4 Inch Npt, Bronze | CA3CYF 161T14 61Y19101-0 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€115.24
APOLLO 61Y19201 Swing Check Valve, Y, 3/8 Inch Npt, Bronze | CA3CYG 161T38 61Y19201-0 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€303.26
APOLLO 61Y19901 Swing Check Valve, Y, 2-1/2 Inch Npt, Bronze | CA3CYJ 161T212 61Y19901-184.15 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€826.61
APOLLO 61Y19401 Swing Check Valve, Y, 3/4 Inch Npt, Bronze | CA3CYK 161T34 61Y19401-0 mmFNPTBronzeY Check Tilting Disc125 psi CWPStandardNot Applicable€3,983.94

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 61Y19001 161T3 Swing Check Valve, Y Type, Size 3 Inch NPT, Bronze
€1,227.12 /unit