APOLLO 61LF50501 Soft Seat Check Valve, 1 Inch, 61Lf500 | BP3VJL CVBE1LF

APOLLO VALVES 61LF50501 CVBE1LF Soft Seat Check Valve, 1 Inch Size

Item: BP3VJL Model: 61LF50501Cross Ref: CVBE1LF
In Stock

Get it by Tuesday, Jun 17

€183.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ColorBronze
Connection TypeFNPT
Series61 Series Check Valves
Size1"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)3.18
Ship length (cm)5.72
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeHeightFlow RateColorMax. Temp.Seat MaterialCracking PressurePrice
APOLLO 61LF-502-01 Check Valve Lead Free Bronze 3/8 Inch | AD3MAX 40D886 61LF50201FNPT x FNPT3/8"31.75 mm1.21 GPMBronze250°FEPDM0.5 psi€47.30
APOLLO 61LF-503-01 Check Valve Lead Free Bronze 1/2 Inch | AD3MAY 40D887 61LF50301FNPT x FNPT1/2"31.75 mm1.4 GPMBronze250°FEPDM0.5 psi€48.81
APOLLO 61LF-504-01 Check Valve Lead Free Bronze 3/4 Inch | AD3MAZ 40D888 61LF50401FNPT x FNPT3/4"38.1 mm3.53 GPMBronze250°FEPDM0.5 psi€64.07
APOLLO 61LF50101 Soft Seat Check Valve, 1/4 Inch, 61Lf500 | BP3VJH CVBE14LF 61LF50101FNPT-50.8 mm-Bronze---€105.28
APOLLO 61LF50317 Soft Seat Check Valve, 1/2 Inch, 61Lf500 | BP3VJJ 61LF50317FNPT-31.75 mm-Bronze---€121.73
APOLLO 61LF504E05 Soft Seat Check Valve, 3/4 Inch, 61Lf500 | BP3VJK 61LF504E05FNPT-0 mm-Bronze---€160.12
APOLLO 61LF50601 Soft Seat Check Valve, 1-1/4 Inch, 61Lf | BP3VJM CVBE114LF 61LF50601FNPT-0 mm-Bronze---€333.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 61LF50501 CVBE1LF Soft Seat Check Valve, 1 Inch Size
€183.72 /unit