Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 61LF10501 Check Valve Lead Free Bronze 1 Inch

Item: AD3MAT Model: 61LF10501Cross Ref: 40D882
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€138.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCheck Valve
ColorBronze
Connection TypeFNPT
Connection TypeFNPT x FNPT
Cracking Pressure0.5 psi
Dimensions3 1/2" x 2" x 2"
Flow Rate6 GPM
Height50.8 mm
Hex Size1.93"
Length3 1/2"
Max. Steam Pressure125 psi
Max. Temp.350°F
Max. Water Pressure400 psi
Mounting PositionHorizontal/Vertical
Overall Height1.93"
Seal MaterialEPDM
Seat MaterialRPTFE
Series61 Series Check Valves
Size1"
Spring MaterialStainless Steel
Suitable For Central Heating WaterNo
Width1.93"
3-a ComplianceNot Rated
Ball MaterialRPTFE
Body MaterialBronze
Check MechanismBall
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11"
Connection Size - Side 21"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Coefficient (cv)6
For MediaSteam, Water
Includes CounterweightNo Counterweight
Max. Pressure (cwp)400 psi
Max. Pressure (steam)125 psi
Media Temp. Range33°F to 350°F
Mounting OrientationHorizontal, Vertical
Nsf Certifications For Food And Drinking WaterNSF 61
Operating Temperature - Maximum350°F
Operating Temperature - Minimum33°F
Overall Length3.5"
Silent CheckStandard
StandardsCRN, NSF
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series61
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)5.08
Ship length (cm)8.89
Ship width (cm)5.08
HS code8481301010
Country of OriginUS

Product Variants

ProductModelPipe SizeOverall HeightFlow RateHex SizeHeightConnection TypeMax. Temp.Seat MaterialPrice
APOLLO 61LF-101-01 Check Valve Lead Free Bronze 1/4 Inch | AD3MAN 40D878 61LF101011/4"1 3/25"0.85 GPM1 3/25"31.75 mmFNPT x FNPT350°FRPTFE€54.02
APOLLO 61LF-102-01 Check Valve Lead Free Bronze 3/8 Inch | AD3MAP 40D879 61LF102013/8"1 3/25"1.21 GPM1 3/25"31.75 mmFNPT x FNPT350°FRPTFE€58.58
APOLLO 61LF-103-01 Check Valve Lead Free Bronze 1/2 Inch | AD3MAQ 40D880 61LF103011/2"1 3/25"1.4 GPM1 3/25"31.75 mmFNPT x FNPT350°FRPTFE€47.60
APOLLO 61LF-104-01 Check Valve Lead Free Bronze 3/4 Inch | AD3MAR 40D881 61LF104013/4"1 1/2"3.53 GPM1 1/2"38.1 mmFNPT x FNPT350°FRPTFE€67.35
APOLLO 61LF-106-01 Check Valve Lead Free Bronze 1-1/4 Inch | AD3MAU 40D883 61LF106011 1/4"2.37"44 GPM2.37"63.5 mmFNPT x FNPT350°FRPTFE€155.03
APOLLO 61LF-107-01 Check Valve Lead Free Bronze 1-1/2 Inch | AD3MAV 40D884 61LF107011 1/2"2.81"65 GPM2.81"69.85 mmFNPT x FNPT350°FRPTFE€214.09
APOLLO 61LF-108-01 Check Valve Lead Free Bronze 2 Inch | AD3MAW 40D885 61LF108012"3 17/25"81 GPM3 17/25"95.25 mmFNPT x FNPT350°FRPTFE€386.53

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 61LF10501 Check Valve Lead Free Bronze 1 Inch
€138.69 /unit