APOLLO 61525V1 Soft Seat Check Valve, 1 Inch | BP3GAE

APOLLO VALVES 61525V1 Soft Seat Check Valve, 1 Inch Size

Item: BP3GAE Model: 61525V1
In Stock

Get it by Tuesday, Jun 17

€171.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSoft Seat Valve
ColorBronze
Connection TypeFNPT
Series61 Series Check Valves
Size1"
Suitable For Central Heating WaterYes

Shipping Info:

Ship weight (kg) 0.6525
Ship height (cm)3.18
Ship length (cm)5.72
Ship width (cm)3.18
Country of OriginUS

Product Variants

ProductModelConnection TypeHeightPipe SizeColorSpring MaterialValve TypePrice
APOLLO 6150301PR Soft Seat Check Valve, 1/2 Inch, 61-500 | BM8ZBM CVBE12PR 6150301PRPress0 mm-Bronze--€69.43
APOLLO 6150401PR Soft Seat Check Valve, 3/4 Inch, 61-500 | BM8ZBN CVBE34PR 6150401PR------€95.69
APOLLO 6150501PR Soft Seat Check Valve, 1 Inch | BM8ZBP CVBE1PR 6150501PR------€130.88
APOLLO 6150701PR Soft Seat Check Valve, 1-1/2 Inch, 61-500 | BM8ZBQ CVBE112PR 6150701PR------€274.78
APOLLO 6150601PR Soft Seat Check Valve, 1-1/4 Inch, 61-500 | BM8ZBR CVBE114PR 6150601PR------€212.18
APOLLO 6150801PR Soft Seat Check Valve, 2 Inch | BM8ZBT CVBE2PR 6150801PR------€452.47
APOLLO 61525B1 Soft Seat Check Valve, 1 Inch | BP3GAA CVBENJ1 61525B1------€168.66

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 61525V1 Soft Seat Check Valve, 1 Inch Size
€171.33 /unit