APOLLO 6100201 Repair Kit, 3/8 Inch | BP4GGD

APOLLO VALVES 6100201 Repair Kit, 3/8 Inch Size

Item: BP4GGD Model: 6100201
In Stock

Get it by Friday, Jun 13

€20.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRepair Kit
Series61 Series Service Kits
Size3/8"

Shipping Info:

Ship weight (kg) 0.0099
Ship height (cm)20.32
Ship length (cm)30.48
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelSizeMaterialConnection TypePrice
APOLLO 62-005-01 Repair Kit, Stainless Steel, 1 Inch Size | AM2TPR 6200501 62005011"Stainless Steel-€44.44
RFQ
APOLLO 78014RK Repair Kit, 100 Psi, Bronze | BN9ZTN 78014RK---€50.85
APOLLO 78024RK Repair Kit, 80 Psi, Bronze | BN9ZTQ 78024RK---€50.85
APOLLO 78LF007RK Repair Kit, 125 Psi | BN9ZTR 78LF007RK3"--€67.04
APOLLO 78LF017RK Repair Kit, 100 Psi | BN9ZTT 78LF017RK3"--€68.05
APOLLO 36CLF00401 Major Repair Kit | BN9ZZK 36CLF00401---€137.66
APOLLO 4V50005 Repair Kit, Cap/Float Ass 4V50005---€86.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 6100201 Repair Kit, 3/8 Inch Size
€20.39 /unit