Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO VALVES 6110901 Ball Cone Spring Check Valve Bronze Fnpt

Item: AA9DDX Model: 6110901Cross Ref: 1CKU4
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€823.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBall Cone Spring Check Valve
ColorBronze
Connection TypeFNPT
Connection TypeFNPT x FNPT
Cracking Pressure0.5 psi
Dimensions7" x 4 1/2" x 4 1/2"
Height114.3 mm
Length7"
Max. Steam Pressure125 psi
Max. Temp.353°F
Max. Water Pressure400 psi
Mounting PositionHorizontal/Vertical
Overall Height3 1/2"
Seal MaterialEPDM
Seat MaterialRPTFE
Series61 Series Check Valves
Size2 1/2"
Spring MaterialStainless Steel
Suitable For Central Heating WaterYes
Width7"
3-a ComplianceNot Rated
Ball MaterialRPTFE
Body MaterialBronze
Check MechanismBall
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 12 1/2"
Connection Size - Side 22 1/2"
Connection Type - Side 1NPT
Connection Type - Side 2NPT
Flow Coefficient (cv)175
Flow Rate175 GPM
For MediaSteam
Includes CounterweightNo Counterweight
Max. Pressure (cwp)400 psi
Max. Pressure (steam)125 psi
Media Temp. Range33°F to 406°F
Mounting OrientationHorizontal, Vertical
Operating Temperature - Maximum406°F
Operating Temperature - Minimum33°F
Overall Length7"
Silent CheckStandard
StandardsBUILD AMERICA BUY AMERICA (BABA) ACT, BUY AMERICAN ACT (BAA), CRN
Vacuum Service RatingNot Rated
Valve Body StyleInline
Valve Series61
Valve Ways2-Way

Shipping Info:

Ship weight (kg) 4.95
Ship height (cm)11.43
Ship length (cm)17.78
Ship width (cm)11.43
HS code8481805090
Country of OriginUS

Product Variants

ProductModelConnection TypePipe SizeOverall HeightHeightMax. Temp.Seat MaterialCracking PressureMax. Water PressurePrice
APOLLO 61-101-01 Ball Cone Spring Check Valve Bronze 1/4 | AA9DDN 1CKT5 6110101FNPT x FNPT1/4"1 1/8"0 mm353°FRPTFE0.5 psi400 psi€42.72
APOLLO 61-102-01 Ball Cone Spring Check Valve Bronze 3/8 | AA9DDP 1CKT6 6110201FNPT x FNPT3/8"1 1/8"0 mm353°FRPTFE0.5 psi400 psi€42.20
APOLLO 61-103-01 Ball Cone Spring Check Valve Bronze 1/2 | AA9DDQ 1CKT7 6110301FNPT-1 1/8"-353°FRPTFE0.5 psi400 psi€52.81
APOLLO 61-104-01 Ball Cone Spring Check Valve Bronze 3/4 | AA9DDR 1CKT8 6110401FNPT-1 5/8"-353°FRPTFE0.5 psi400 psi€67.89
APOLLO 61-105-01 Ball Cone Spring Check Valve Bronze 1 Inch | AA9DDT 1CKT9 6110501FNPT x FNPT1"1 3/4"0 mm353°FRPTFE0.5 psi400 psi€88.33
APOLLO 61-106-01 Ball Cone Spring Check Valve Bronze 1-1/4 | AA9DDU 1CKU1 6110601FNPT x FNPT1 1/4"2 1/8"63.5 mm353°FRPTFE0.5 psi400 psi€134.83
APOLLO 61-107-01 Ball Cone Spring Check Valve Bronze Fnpt | AA9DDV 1CKU2 6110701FNPT x FNPT1 1/2"2 1/2"69.85 mm353°FRPTFE0.5 psi400 psi€179.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 6110901 Ball Cone Spring Check Valve Bronze Fnpt
€823.77 /unit