Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 60B-702-01 Globe Valve 3/8 Inch Fnpt 316 Stainless Steel | AA7JBL 15Z225

APOLLO VALVES 60B70201 Globe Valve 3/8 Inch Fnpt 316 Stainless Steel

Item: AA7JBL Model: 60B70201Cross Ref: 15Z225
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€252.63 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGlobe Valve
Body MaterialStainless Steel
Bonnet StyleHub
Connection TypeFNPT
GradeGrade 316
Handle MaterialMalleable Iron
Handle TypeHand Wheel
Inlet To Outlet Length2 1/4"
Item - Globe ValvesGlobe Valve
Max. Air Pressure10000 psig @ 100°F
Max. Steam Pressure - ValvesNot Rated
Max. Water Pressure10000 psi
Pipe Size3/8"
Seal MaterialPTFE
ShapeTee
Shape - Globe ValvesTee
Stem GradeGrade A276
Stem MaterialStainless Steel
Top Of Handle To Inlet Center3.406"
Valve Handle DesignCross
Valve Stem DesignRising
Valve Stem TypeRising
Bonnet Material316 Stainless Steel
Connection Size - Side 13/8"
Connection Size - Side 23/8"
Disc Material316 Stainless Steel
Flow Coefficient (cv)0.9
For MediaAir, Fluids, Gas
Globe Valve Body TypeZ-Body
Handle Height3.41"
Manufacturer Warranty5 yrs.
Max. Pressure (cwp)10000 psig
Max. Pressure (steam)Not Rated
Media Temp. Range-50°F to 100°F
Overall Length2.25"
StandardsMR0103 (2012), NACE MR0175 (2000)
StemRising
Stem TypeRising
Valve Series60B-700

Shipping Info:

Ship weight (kg) 0.3105
Ship height (cm)22.86
Ship length (cm)30.48
Ship width (cm)22.86
HS code8481803060
Country of OriginUS

Product Variants

ProductModelPipe SizeSeal MaterialTop Of Handle To Inlet CenterInlet To Outlet LengthHandle TypeMax. Air PressureBody MaterialConnection TypePrice
APOLLO 60B-701-01 Globe Valve 1/4 Inch Fnpt 100 Degree F | AA7JBK 15Z224 60B701011/4"PTFE3.406"2 1/4"Hand Wheel10000 psig @ 100°FStainless SteelFNPT€217.60
APOLLO 60B-703-01 Globe Valve 1/2 Inch Fnpt 316 Stainless Steel | AA7JBM 15Z226 60B703011/2"PTFE3.406"2 3/4"Hand Wheel10000 psig @ 100°FStainless SteelFNPT€272.02
APOLLO 60B-704-01 Globe Valve 3/4 Inch Fnpt 316 Stainless Steel | AA7JBN 15Z227 60B704013/4"PTFE4.406"3.187"Hand Wheel10000 psig @ 100°FStainless SteelFNPT€474.29
APOLLO 60B-705-01 Globe Valve 1 Inch Fnpt 316 Stainless Steel | AA7JBP 15Z228 60B705011"PTFE4.406"3 5/8"Hand Wheel10000 psig @ 100°FStainless SteelFNPT€600.19
APOLLO 60B7030924 Globe Valve 1/2 Inch Fnpt 316 Stainless Steel | AC7AFP 36X521 60B70309241/2"Graphite3.406"2 3/4"Cross10000 psig @ 600°FStainless SteelFNPT€312.08
APOLLO 60B70324 Globe Valve, 1/2 Inch Npt, Bs, 316Ss | BZ2AMW 60B70324--------€275.38
APOLLO 60B70409 Globe Valve, 3/4 Inch Npt, B-Stk, Ss, Lck | BZ2UHL 60B70409--------€527.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 60B70201 Globe Valve 3/8 Inch Fnpt 316 Stainless Steel
€252.63 /unit