APOLLO 59007B6 Strainer Y, 1-1/2 Inch, Bronze | BP3LZB YB60NBV112

APOLLO VALVES 59007B6 YB60NBV112 Strainer Y, 1-1/2 Inch Size, Bronze

Item: BP3LZB Model: 59007B6Cross Ref: YB60NBV112
In Stock

Get it by Tuesday, Jun 17

€427.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemY Strainer
ColorYellow
Connection TypeFNPT
MaterialBronze
Max. Operating Pressure400 psi
Series59 Series Strainers
Shape45° Y-Piece
Size1 1/2"
Standard Logoastm.png

Shipping Info:

Ship weight (kg) 3.24
Ship height (cm)13.97
Ship length (cm)15.88
Ship width (cm)7.62
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 5900401PR Strainer Y, 3/4 Inch, Bronze, 20M | BM6YWK YB34PR 5900401PR5900401PR€99.42
APOLLO 5900402PR Strainer Y, 3/4 Inch, Bronze, 20M | BM6YWM 5900402PR5900402PR€108.90
APOLLO 5900406PR Strainer Y, 3/4 Inch, Bronze, 20M | BM6YWP 5900406PR5900406PR€171.63
APOLLO 5900501PR Strainer Y, 1 Inch, Bronze, 20M | BM6YWQ YB1PR 5900501PR5900501PR€160.72
APOLLO 5900502PR Strainer Y, 1 Inch, Bronze, 20M | BM6YWR 5900502PR5900502PR€170.35
APOLLO 5900506PR Strainer Y, 1 Inch, Bronze, 20M | BM6YWT 5900506PR5900506PR€214.55
APOLLO 5900601PR Strainer Y, 1-1/4 Inch, Bronze | BM6YWU YB114PR 5900601PR5900601PR€200.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 59007B6 YB60NBV112 Strainer Y, 1-1/2 Inch Size, Bronze
€427.66 /unit