Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 543EEBKMAA0100 Pop Safety Valve 1 x 1-1/4 Inch 100 Psi | AA9DYX 1CNJ8

APOLLO VALVES 543EEBKMAA0100 Pop Safety Valve 1 x 1-1/4 Inch 100 Psi

Item: AA9DYX Model: 543EEBKMAA0100Cross Ref: 1CNJ8
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,897.86 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPOP Safety Relief Valve
Body MaterialStainless Steel
Disc MaterialStainless Steel
Flow Rate @ Set Pressure1261 lbs./hr.
GradeGrade 316
Inlet Size1"
Inlet TypeMNPT
Max. Service Temp.800°F
Outlet Size1 1/4"
Outlet TypeFNPT
Overall Height9"
Pressure Rating15 psi to 900 psi
Seat MaterialMetal
Set Pressure100 psi
Spring MaterialStainless Steel
Temp. Range-60°F to +800°F
Test LeverYes
Asme Section CodeSection VIII
Connection TypeMNPT x FNPT
Inlet Connection Size1"
Outlet Connection Size1 1/4"
Overall Width9 1/2"
Product TypeSafety Relief Valve
StandardsCRN

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)24.38
Ship length (cm)10.67
Ship width (cm)7.62
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOutlet SizeBody MaterialTemp. RangeTest LeverPressure RatingInlet TypePrice
APOLLO 511DCDKMAA0150 Pop Safety Valve 1/2 x 3/4 Inch 150 Psi | AA9DFF 1CKY3 511DCDKMAA01507 1/2"-3/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€278.47
APOLLO 511DDDKMAA0150 Pop Safety Valve 3/4in 150 Psi Bronze | AA9DFG 1CKY4 511DDDKMAA01507 1/2"-3/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€287.11
APOLLO 511EDBKMAA0150 Pop Safety Valve 3/4 x 1-1/4in 150psi | AA9DFH 1CKY5 511EDBKMAA01509"-1 1/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€309.53
APOLLO 511EEBKMAA0150 Pop Safety Valve 1 x 1-1/4 Inch 150 Psi | AA9DFJ 1CKY6 511EEBKMAA01509"-1 1/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€303.63
APOLLO 511FEBKMAA0150 Pop Safety Valve 1 x 1-1/2 Inch 150 Psi | AA9DFK 1CKY7 511FEBKMAA015010 1/4"-1 1/2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€364.22
APOLLO 511GFBKMAA0150 Pop Safety Valve 1-1/4 x 2 Inch 150 Psi | AA9DFL 1CKY8 511GFBKMAA015013 1/4"-2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€440.09
APOLLO 511HGBKMAA0150 Pop Safety Valve 1-1/2 x 2-1/2 150psi | AA9DFM 1CKY9 511HGBKMAA015015"-2 1/2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€774.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 543EEBKMAA0100 Pop Safety Valve 1 x 1-1/4 Inch 100 Psi
€1,897.86 /unit