Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

APOLLO 523DDDKMAA0400 Pop Safety Valve 3/4in 400 Psi Bronze | AA9DXL 1CNE7

APOLLO VALVES 523DDDKMAA0400 Pop Safety Valve 3/4in 400 Psi Bronze

Item: AA9DXL Model: 523DDDKMAA0400Cross Ref: 1CNE7
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€809.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPOP Safety Relief Valve
ColorBronze
Connection TypeMNPT x FNPT
D11.05
D21.05
Disc MaterialStainless Steel
FinishNone
Flow Rate @ Set Pressure2608 lbs./hr.
GradeGrade 316
H13.65
Length Of Connection 12.38"
Length Of Connection 21.63"
MaterialBronze
Max. Operating Pressure1200 psi
Max. Service Temp.422°F
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.05"
Overall Height7 1/2"
Pressure Rating15 psi to 1200 psi
Seat MaterialMetal
Series500 Series Safety Relief Valves
Set Pressure400 psi
ShapePerpendicular
Size3/4"
Spring MaterialStainless Steel
Suitable For CoolingNo
Suitable For HeatingNo
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
Temp. Range-60°F to +422°F
Test LeverYes
V1.52
Working Length Connection 21.05"
Z21.05
Asme Section CodeSection VIII
Connection TypeMNPT x FNPT
Factory Set Pressure415 psi
For MediaAir, Gas, Steam
Inlet Connection Size3/4"
Operating Pressure Range20 psi to 1214 psi
Operating Temperature Range-320°F to 800°F
Outlet Connection Size3/4"
Overall Width9 1/2"
Product TypeSafety Relief Valve
StandardsCRN

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)24.13
Ship length (cm)10.67
Ship width (cm)7.62
HS code8481400000
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOutlet SizeBody MaterialTemp. RangeTest LeverPressure RatingInlet TypePrice
APOLLO 511DCDKMAA0150 Pop Safety Valve 1/2 x 3/4 Inch 150 Psi | AA9DFF 1CKY3 511DCDKMAA01507 1/2"-3/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€278.47
APOLLO 511DDDKMAA0150 Pop Safety Valve 3/4in 150 Psi Bronze | AA9DFG 1CKY4 511DDDKMAA01507 1/2"-3/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€287.11
APOLLO 511EDBKMAA0150 Pop Safety Valve 3/4 x 1-1/4in 150psi | AA9DFH 1CKY5 511EDBKMAA01509"-1 1/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€309.53
APOLLO 511EEBKMAA0150 Pop Safety Valve 1 x 1-1/4 Inch 150 Psi | AA9DFJ 1CKY6 511EEBKMAA01509"-1 1/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€303.63
APOLLO 511FEBKMAA0150 Pop Safety Valve 1 x 1-1/2 Inch 150 Psi | AA9DFK 1CKY7 511FEBKMAA015010 1/4"-1 1/2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€364.22
APOLLO 511GFBKMAA0150 Pop Safety Valve 1-1/4 x 2 Inch 150 Psi | AA9DFL 1CKY8 511GFBKMAA015013 1/4"-2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€440.09
APOLLO 511HGBKMAA0150 Pop Safety Valve 1-1/2 x 2-1/2 150psi | AA9DFM 1CKY9 511HGBKMAA015015"-2 1/2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€774.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 523DDDKMAA0400 Pop Safety Valve 3/4in 400 Psi Bronze
€809.03 /unit