APOLLO 511DDBJMAA0025 Relief Valve, Dual Ori, 3/4 Inch, Bronze | BP2EBB

APOLLO VALVES 511DDBJMAA0025 Relief Valve, Dual Orifice, 3/4 Inch Size, Bronze

Item: BP2EBB Model: 511DDBJMAA0025
In Stock

Get it by Wednesday, Jun 11

€463.15 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelief Valve
ColorBronze
Connection TypeMNPT x FNPT
D11.05
D21.32
FinishNone
H13.65
Length Of Connection 12.38"
Length Of Connection 21.63"
MaterialBronze
Max. Operating Pressure1200 psi
Outer Pipe Dia. Connection 11.05"
Outer Pipe Dia. Connection 21.32"
Series500 Series Safety Relief Valves
ShapePerpendicular
Size3/4" x 1"
Suitable For CoolingYes
Suitable For HeatingYes
Suitable For Hot Tap WaterNo
Suitable For Solar HeatingNo
Surface ProtectionNone
V1.52
Working Length Connection 21.05"
Z21.05

Shipping Info:

Ship weight (kg) 0.9
Ship height (cm)53.34
Ship length (cm)25.65
Ship width (cm)22.61
Country of OriginUS

Product Variants

ProductModelOverall HeightOverall LengthOutlet SizeBody MaterialTemp. RangeTest LeverPressure RatingInlet TypePrice
APOLLO 511DCDKMAA0150 Pop Safety Valve 1/2 x 3/4 Inch 150 Psi | AA9DFF 1CKY3 511DCDKMAA01507 1/2"-3/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€278.47
APOLLO 511DDDKMAA0150 Pop Safety Valve 3/4in 150 Psi Bronze | AA9DFG 1CKY4 511DDDKMAA01507 1/2"-3/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€287.11
APOLLO 511EDBKMAA0150 Pop Safety Valve 3/4 x 1-1/4in 150psi | AA9DFH 1CKY5 511EDBKMAA01509"-1 1/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€309.53
APOLLO 511EEBKMAA0150 Pop Safety Valve 1 x 1-1/4 Inch 150 Psi | AA9DFJ 1CKY6 511EEBKMAA01509"-1 1/4"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€303.63
APOLLO 511FEBKMAA0150 Pop Safety Valve 1 x 1-1/2 Inch 150 Psi | AA9DFK 1CKY7 511FEBKMAA015010 1/4"-1 1/2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€364.22
APOLLO 511GFBKMAA0150 Pop Safety Valve 1-1/4 x 2 Inch 150 Psi | AA9DFL 1CKY8 511GFBKMAA015013 1/4"-2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€440.09
APOLLO 511HGBKMAA0150 Pop Safety Valve 1-1/2 x 2-1/2 150psi | AA9DFM 1CKY9 511HGBKMAA015015"-2 1/2"Bronze-60°F to +406°FNo15 psi to 300 psiMNPT€774.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 511DDBJMAA0025 Relief Valve, Dual Orifice, 3/4 Inch Size, Bronze
€463.15 /unit