APOLLO 5040308 Gas Main Burn Valve, 1 Inch | BP2LBK GCBTZ1

APOLLO VALVES 5040308 GCBTZ1 Gas Main Burn Valve, 1 Inch Size

Item: BP2LBK Model: 5040308Cross Ref: GCBTZ1
In Stock

Get it by Tuesday, Jun 17

€174.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGas Valve
ColorYellow
Connection TypeFNPT
Full BoreYes
Grease-freeNo
MaterialBronze
Medically CleanNo
SeriesControl Valves
Size1"
Stem Type90° Reversed Stem
With FilterNo

Shipping Info:

Ship weight (kg) 0.8865
Ship height (cm)17.15
Ship length (cm)18.42
Ship width (cm)10.16
Country of OriginUS

Product Details:

    • Series: Bronze Gas Valve

Product Variants

ProductModelTypeSizeStem SizeStem TypePrice
APOLLO 5020301 Gas Main Burn Valve, 1/2 Inch | BP2LAU GCBW12 5020301Standard1/2"--€119.14
APOLLO 5020304 Gas Main Burn Valve, 1/2 Inch | BP2LAV GCBZ12 5020304-1/2"2 1/4"-€112.38
APOLLO 5030301 Gas Main Burn Valve, 3/4 Inch | BP2LAW GCBW34 5030301Standard1/2"--€139.41
APOLLO 5030303 Gas Main Burn Valve, 3/4 Inch | BP2LAX GCBY34 5030303----€139.41
APOLLO 50303P4 Gas Main Burn Valve, 3/4 Inch | BP2LAY GCBPZ34 50303P4----€139.41
APOLLO 50303P1 Gas Main Burn Valve, 3/4 Inch | BP2LAZ GCBPW34 50303P1----€139.41
APOLLO 5030304 Gas Main Burn Valve, 3/4 Inch | BP2LBA GCBZ34 5030304-1/2"2 1/4"-€122.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 5040308 GCBTZ1 Gas Main Burn Valve, 1 Inch Size
€174.18 /unit