APOLLO 4ANLF729G3 Reduced Pres. Detector Assem., -2, 2-1/2 Inch, Os&Y, No Mtr | BP3VVU RPDA2LF4ANOFLM212

APOLLO VALVES 4ANLF729G3 RPDA2LF4ANOFLM212 Reduced Pressure Detector Assembly, 2-1/2 Inch Size

Item: BP3VVU Model: 4ANLF729G3Cross Ref: RPDA2LF4ANOFLM212
In Stock

Get it by Tuesday, Jun 17

€7,116.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReduced Press. Zone Assembly
Connection TypeFlange
Max. Operating Pressure175 psi
Series4AN Series Backflow Preventers
Size2 1/2"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 75.15
Ship height (cm)20.83
Ship length (cm)24.13
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 4ANLF72EC7 Reduced Pres. Detector Assem., -2, 8 Inch, Os&Y, Mtr Cfm | BP3JDE RPDA2LF4ANOFGCFM8 4ANLF72EC74ANLF72EC7€22,767.65
APOLLO 4ANLF72EC9 Reduced Pres. Detector Assem., -2, 8 Inch, Bfv, Gxg, Mtr Cfm | BP3JDG RPDA2LF4ANBGCFM8 4ANLF72EC94ANLF72EC9€24,707.28
APOLLO 4ANLF72EC8 Reduced Pres. Detector Assem., -2, 8 Inch, Os&Y, Mtr Cfm | BP3JDH RPDA2LF4ANOGCFM8 4ANLF72EC84ANLF72EC8€22,767.65
APOLLO 4ANLF72EE10 Reduced Pres. Detector Assem., -2, 8 Inch, Os&Y, Mtr | BP3JDJ RPDA2LF4ANOFPIGGPM8 4ANLF72EE104ANLF72EE10€22,767.65
APOLLO 4ANLF72EE3 Reduced Pres. Detector Assem., -2, 8 Inch, Os&Y, Mtr Gpm | BP3JDK RPDA2LF4ANOFGPM8 4ANLF72EE34ANLF72EE3€22,767.65
APOLLO 4ANLF72EE4 Reduced Pres. Detector Assem., -2, 8 Inch, Os&Y, Mtr | BP3JDL RPDA2LF4ANOFBGGPM8 4ANLF72EE44ANLF72EE4€24,707.28
APOLLO 4ANLF72EE6 Reduced Pres. Detector Assem., -2, 8 Inch, Os&Y, Mtr | BP3JDM RPDA2LF4ANOFPIFGPM8 4ANLF72EE64ANLF72EE6€22,767.65

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 4ANLF729G3 RPDA2LF4ANOFLM212 Reduced Pressure Detector Assembly, 2-1/2 Inch Size
€7,116.62 /unit