APOLLO 4ANLF62AE3 Double Check Detector Assem., 2, 4 Inch, Osy, F X F, Mtr Gpm, Lf | BP4UBB DCDA2LF4ANOFGPM4

APOLLO VALVES 4ANLF62AE3 DCDA2LF4ANOFGPM4 Double Check Detector Assembly, 4 Inch Size, Female x Female

Item: BP4UBB Model: 4ANLF62AE3Cross Ref: DCDA2LF4ANOFGPM4
In Stock

Get it by Tuesday, Jun 17

€6,419.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDouble Check Valve Assembly
Connection TypeFlange
Max. Operating Pressure175 psi
Series4AN Series Backflow Preventers
Size4"
Suitable For Central Heating WaterNo

Shipping Info:

Ship weight (kg) 118.8
Ship height (cm)27.94
Ship length (cm)46.99
Ship width (cm)44.45
Country of OriginUS

Product Variants

ProductModelConnection TypeHeightPrice
APOLLO 4ANLF62GE7 Double Check Detector Assem., 2, 10 Inch, Osy, F X G, Mtr Gpm | BP3NLB DCDA2LF4ANOFGGPM10 4ANLF62GE7--€46,679.63
APOLLO 4ANLF62GG3 Double Check Detector Assem., 2, 10 Inch, Osy, Fxf, Less Mtr | BP3NLD DCDA2LF4ANOFLM10 4ANLF62GG3Flange0 mm€25,630.92
APOLLO 4ANLF62GG10 Double Check Detector Assem., 2, 10 Inch, Osy X Piv, Fxg, Lm | BP3NLE DCDA2LF4ANOFPIGLM10 4ANLF62GG10--€46,470.32
APOLLO 4ANLF62GE8 Double Check Detector Assem., 2, 10 Inch, Osy, Gxg, Mtr Gpm | BP3NLH DCDA2LF4ANOGGPM10 4ANLF62GE8--€46,679.63
APOLLO 4ANLF62GG6 Double Check Detector Assem., 2, 10 Inch, Osy X Piv, Fxf, Lm | BP3NLK DCDA2LF4ANOFPIFLM10 4ANLF62GG6--€46,470.32
APOLLO 4ANLF62GG7 Double Check Detector Assem., 2, 10 Inch, Osy, Fxg, Less Mtr | BP3NLN DCDA2LF4ANOFGLM10 4ANLF62GG7--€46,470.32
APOLLO 4ANLF62GG8 Double Check Detector Assem., 2, 10 Inch, Osy, Gxg, Less Mtr | BP3NLW DCDA2LF4ANOGLM10 4ANLF62GG8--€46,470.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 4ANLF62AE3 DCDA2LF4ANOFGPM4 Double Check Detector Assembly, 4 Inch Size, Female x Female
€6,419.27 /unit