APOLLO 4AN000MJ Valve, Setter, 3 Inch, Mj X Mj | BP6AFC

APOLLO VALVES 4AN000MJ Valve Setter, 3 Inch Size

Item: BP6AFC Model: 4AN000MJ
In Stock

Get it by Tuesday, Jun 17

€1,001.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemValve Setter
Max. Operating Pressure175 psi
Series4AN Series Backflow Preventers
Suitable For Central Heating WaterYes

Shipping Info:

Ship weight (kg) 22.815
Ship height (cm)15.75
Ship length (cm)24.13
Ship width (cm)13.97
Country of OriginUS

Product Variants

ProductModelMPNPrice
APOLLO 4AN00AMJ Valve, Setter, 4 Inch, Mj X Mj | BP6AFE 4AN00AMJ4AN00AMJ€1,142.10
APOLLO 4AN000MJF Valve, Setter, 3 Inch, Mj X Flg | BP6AFF 4AN000MJF4AN000MJF€1,001.87
APOLLO 4AN00CF Valve, Setter, 6 Inch, Flg X Flg | BP6AFG 4AN00CF4AN00CF€1,598.97
APOLLO 4AN00EF Valve, Setter, 8 Inch, Flg X Flg | BP6AFH 4AN00EF4AN00EF€2,264.20
APOLLO 4AN00CMJ Valve, Setter, 6 Inch, Mj X Mj | BP6AFJ 4AN00CMJ4AN00CMJ€1,598.97
APOLLO 4AN00AMJF Valve, Setter, 4 Inch, Mj X Flg | BP6AFK 4AN00AMJF4AN00AMJF€1,142.10
APOLLO 4AN00EMJF Valve, Setter, 8 Inch, Mj X Flg | BP6AFL 4AN00EMJF4AN00EMJF€2,264.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 4AN000MJ Valve Setter, 3 Inch Size
€1,001.87 /unit